Shop All Chemical Neutralizers
Safe-Tec
Chemical Neutralizer, Formaldehyde, PK12
Mfr # P00-47101
Zoro # G4666137
product price: $290.99
/pk 12, $24.25/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Shaker Bottle
- Primary Neutralizing Application Aldehydes
- Neutralizes Chemical Type Formaldehyde, Formalin
- Absorbent Form Granular
- Container Size 11 oz
Product Information
- Brand Safe-Tec
- MFR # P00-47101
- Zoro # G4666137
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 11 oz |
Size | 11 oz. |
Description
Formaldehyde Neutralizing Granular Sorbent, Fluids Absorbed Hazmat, Specific Liquid Compatibility Formalin, Formaldehyde (Incompatible Materials: Bases, Oxidizing Materials), Reducing Agents, Strong Acids, Container Type Shaker Bottle, Composition Detail Cardbamidic Compound, Superabsorbent Polymer, Container Type and Capacity 11 oz Shaker Bottle, Weight 11 lb, Volume 0.344 qt, Volume Absorbed per Pkg. 11 L, Specialized Applications Formalin and formaldehyde spills, Spill control, Deodorizing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Push Button Lockout, Polycarbonate (437R64)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-2X (96001-30-1-GRN-2X)
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/X-Large) (1287BRK-L-XL)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 13in, 1.8W (EDG W 1 GW EL SD)
- BASE EATER Base Neutralizer, 5 gal. (4900-005)
- BIOREM-2000 Fuel Eliminator, 15 Gal. (3WMV2)
- COUGARTRON Hy Performance Neutralizing Fluid, 2.5gal (WELC3187)
- SPILFYTER Wastewater Classifier Strips, PK50 (580050)
- AMMONIA EATER Neutralizing Spill Kit, 15 gal., Liquid (4400-015)
- SPILL BUSTER Acid Neutralizer, 1.5lb., Hydrofluoric, PK6 (2903-032)
- SPILL EATER Laboratory Safety Spill Kit (3WMW2)
- Safe-Tec Spill Control Supplies