Shop All Faucet Repair and Maintenance
Safe-T-Seal
Water Hose, Includes Shut-Off Valve, 13"
Mfr # WF-HOSE
Zoro # G3067482
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hoses Assembly
- Fits Brand GT Water Products
- Material of Construction Brass, Rubber
- For Use With Mfr. No. TTMP-WF 4", 6", 8" and 10"
- Size 13 in
Product Information
- Brand Safe-T-Seal
- MFR # WF-HOSE
- Zoro # G3067482
- UPC # 077115001437
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 13 in |
Details
Sub-Category | Hoses Assembly |
Fits Brand | GT Water Products |
Material of Construction | Brass, Rubber |
For Use With | Mfr. No. TTMP-WF 4", 6", 8" and 10" |
Item | Water Hose |
For Use With Mfr. Model Number | TTMP-10WF, TTMP-6WF, TTMP-8WF |
Temp. Range | 32 Degrees to 482 Degrees F |
Type | Repair Part |
Description
Water Hose, Fits Brand GT Water Products, For Use With Grainger Item Number 420H61, 420H62, 420H63, For Use With Mfr. Model Number TTMP-10WF, TTMP-6WF, TTMP-8WF, Repair Part, Size 13 in, Material of Construction Brass, Rubber, Temp. Range 32 Degrees to 482 Degrees F, For Use With Test Tee Plugs
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Shower Head, Polished Chrome, Wall (BI00037APC)
- PARKER String Wound Filter Cartridge, 10 gpm, 100 Micron, 2-7/16" O.D., 20 in H, 6 PK (8R20A)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/4" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-220)
- KETCHAM 18" x 36" Deluxe Recessed Mounted SS Framed Medicine Cabinet (178)
- SAFE-T-SEAL Water Hose, Rubber/Brass, Repair Part, 4 ft (TPH4AW)
- SAFE-T-SEAL GT Water Products Drain King Faucet Adapter (95B)
- SAFE-T-SEAL Air Valve, Rubber/Brass, Repair Part, 4" (TPAV6)
- KOHLER Diaphragm Kit (1077816)
- CHICAGO FAUCET 8In Rigid / Swing Gooseneck Spout (GN8JKABCP)
- MOEN FCT HNDL MOEN CHATEAU (96782)
- DELTA Ara Temperature Knob & Cover - 17 Series (RP75441)
- Safe-T-Seal Faucet Repair and Maintenance