Shop All Pipe Test Plugs
Safe-T-Seal
Test Plug, Rubber, Mechanical, 6" Size
Mfr # TTMP-6WF
Zoro # G3067403
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 6 in
- Nominal Size 6 in
- For Use In Rigid Pipes
- Min. Dia. 0.38 in
Product Information
- Brand Safe-T-Seal
- MFR # TTMP-6WF
- Zoro # G3067403
- UPC # 077115001291
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 6 in |
Nominal Size | 6 in |
Min. Dia. | 0.38 in |
For Maximum Pipe Inside Diameter | 6 in |
Overall Height | 7.5 in |
For Pipe Size | 6 in |
Bypass Connection Size | 1/2 in |
For Minimum Pipe Inside Diameter | 0.38 in |
Description
Test Plug, Bypass Connection Size 1/2 in, Bypass Connection Type NPS, Bypass Thread Gender Female, For Maximum Pipe Inside Diameter 6 in, For Minimum Pipe Inside Diameter 0.38 in, For Pipe Size 6 in, Handle Material Galvanized Steel, Included Water Fill Port/Hose Water Fill Port with Hose Included, Maximum Back Pressure (Air) 35 psig, Maximum Back Pressure (Water) 70 ft of head, Overall Height 7.5 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Steel
Restrictions
- WARNING: This product can expose you to chemicals including Isoprene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 3" A Polypropylene Cam and Groove Adapter x Female NPT (49010450)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PROPLUS 3/8 Black Malleable Cap (45069)
- SLOAN Flange Kit Cr1010A Cp 1-1/2 Spud Flange Kit (3332002)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 3" to 4" Size (TP34SB)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 10" Size (TTMP-10WF)
- SAFE-T-SEAL Test Plug, 4" Sz, 50 ft. of Head Pressure (MTP402)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 5" to 8" Size (TP58)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 8" Size (TTMP-8WF)
- SAFE-T-SEAL Test Plug w/Pressure Valve, Rubber, 4" Sz (TTMP-4WF)
- JONES STEPHENS T-Cone Cleanout Repair Plug, 3" (T34300)
- Safe-T-Seal Pipe Test Plugs