Shop All Pipe Test Plugs
Safe-T-Seal
Test Plug, Rubber, Mechanical, 10" Size
Mfr # TTMP-10WF
Zoro # G3067430
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 10 in
- Nominal Size 10 in
- For Use In Rigid Pipes
- Min. Dia. 0.38 in
Product Information
- Brand Safe-T-Seal
- MFR # TTMP-10WF
- Zoro # G3067430
- UPC # 077115001321
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 10 in |
Nominal Size | 10 in |
Min. Dia. | 0.38 in |
For Minimum Pipe Inside Diameter | 0.38 in |
For Pipe Size | 10 in |
For Maximum Pipe Inside Diameter | 10 in |
Overall Height | 10.5 in |
Bypass Connection Size | 1/2 in |
Description
Test Plug, Bypass Connection Size 1/2 in, Bypass Connection Type NPS, Bypass Thread Gender Female, For Maximum Pipe Inside Diameter 10 in, For Minimum Pipe Inside Diameter 0.38 in, For Pipe Size 10 in, Handle Material Galvanized Steel, Included Water Fill Port/Hose Water Fill Port with Hose Included, Maximum Back Pressure (Air) 20 psig, Maximum Back Pressure (Water) 40 ft of head, Overall Height 10.5 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Steel
Restrictions
- WARNING: This product can expose you to chemicals including Isoprene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-S)
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BND06)
- NORDYNE Control Board M Series Units (903429)
- B&K 1 In. x 3 In. Schedule 80 PVC Nipple (505-030)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3" Size (TTMP-3)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 6" Size (TTMP-6WF)
- SAFE-T-SEAL Test Plug w/Pressure Valve, Rubber, 4" Sz (TTMP-4WF)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 14" to 16" Sz (TP1416)
- SAFE-T-SEAL Test Plug, 8" Sz, 50 ft. of Head Pressure (MTP802)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 4" Size (TTMP-4)
- NITE CAPS Pipe Plug, 8" Nominal Sz, 7.6875" min dia (Night Cap 8 Inch)
- Safe-T-Seal Plumbing Accessories