Shop All Pipe Test Plugs
Safe-T-Seal
Test Plug, Pneumatic, 1-1/2" to 3" Size
Mfr # TP123
Zoro # G3067263
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 3 in
- Nominal Size 1 1/2 in to 3 in
- For Use In Rigid Pipes
- Min. Dia. 0.38 in
Product Information
- Brand Safe-T-Seal
- MFR # TP123
- Zoro # G3067263
- UPC # 077115001239
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3 in |
Nominal Size | 1 1/2 in to 3 in |
Min. Dia. | 0.38 in |
Deflated Size | 8 in L x 1.25 in D |
Air Connection Size | 5/16 in |
For Minimum Pipe Inside Diameter | 0.38 in |
For Minimum Pipe Size | 1 1/4 in |
Deflated Length | 8 in |
Deflated Diameter | 1.19 in |
Inflated Length | 6.25 in |
For Maximum Pipe Inside Diameter | 3 in |
For Maximum Pipe Size | 3 in |
Description
Test Plug, Air Connection Gender Female, Air Connection Size 5/16 in, Air Connection Type NPT, Body Surface Style Smooth, Deflated Diameter 1.19 in, Deflated Length 8 in, For Maximum Pipe Inside Diameter 3 in, For Maximum Pipe Size 3 in, For Minimum Pipe Inside Diameter 0.38 in, For Minimum Pipe Size 1 1/4 in, Head Tether Connection Handle and Strap, Inflated Length 6.25 in, Maximum Back Pressure (Air) 45 psi, Maximum Back Pressure (Water) 30 ft of head, Number of Inflation Chambers 1
Restrictions
- WARNING: This product can expose you to chemicals including Isoprene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Tub And Shower, Tub/Shower Trim Kit (SKD0201 D)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX90T ML)
- ZORO SELECT 1/2" FNPT Chrome Brass Ball Valve Inline (107-823-CP)
- CAMOZZI Ser. 3 Valve (338-975TF)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 10" to 12" Sz (TP1012)
- SAFE-T-SEAL Test Plug, 2" Sz, 50 ft. of Head Pressure (MTP202)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 5" to 8" Size (TP58)
- SAFE-T-SEAL Test Plug, 4" Sz, 50 ft. of Head Pressure (MTP402)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 3" to 4" Size (TP34SB)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", BR (E6F6-B)
- Safe-T-Seal Plumbing Accessories