U.S. made "Safety Orange" Safe-T-Line® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft (4X4 VEHICLE RECOVERY)
Mfr # PK0130
Zoro # G403731034
Product Information
- Brand Safe-T-Line
- MFR # PK0130
- Zoro # G403731034
- Country of Origin United States
- Category Towing Chains & Cables
Description
Now with our exclusive abrasion resistant 'PolyGuard' coating, our kinetic recovery rope is probably the most technically advanced recovery tool in the off-road world. For extreme-duty tugging and snatching of stuck vehicles in mud, snow, or sand. Our kinetic recovery ropes are engineered for Xtreme duty applications and are of the highest U. S. quality. The kinetic recovery rope is probably the most technically advanced recovery tool in the off-road world. Using the principles of kinetic energy for maximum effect, this kinetic recovery rope will stretch and safely pull a 4x4 vehicle to safety.
Features- U.S. Made Safety Orange Kinetic Recovery Snatch Rope
- 4 x 4 Vehicle Recovery
- U. S. Made. Probably the most technically advanced recovery tool in the off-road world.
- 31,500 lbs ultimate strength. Rated for all mid to full-size Jeeps and 4x4 rigs.
- Abrasion-resistant 'PolyGuard' coating. And chafe guarded loops on each end.
- Professional Lock-stitched splicing. High Strength & High stretch.
- Our kinetic recovery ropes are made from U. S. double-braid nylon. Assembled in the U. S.
- Finish: Safety Orange
- Size: 1 x 30'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter #Wix 33626 (33626)
- FORESPAR PERFORMANCE PRODUCTS MF 843 Vented Loop - 5/8" (903003)
- GATES Belt Tensioner, Industry Number, 38510 (38510)
- CRP PRODUCTS Audi A3 06-09 4 Cyl 2.0L Pentosin Ffl2,1038208 (1038208)
- SAFE-T-LINE U.S. made 1-1/4 inch X 30 ft "Safety Orange" Safe-T-Line® Kinetic SNATCH ROPE - 4X4 VEHICLE RECOVERY (PK01430)
- SAFE-T-LINE U.S. made "Safety Orange" Safe-T-Line® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft with Heavy-Duty Carry Bag (4X4 VEHICLE RECOVERY) (PK0130B)
- WARN INDUSTRIES TOW ROPES AND STRAPS, SRVC KIT SYN ROPE 3/16 X 50' (107489)
- MAYHEW Replacement Cable Assembly For 28680 (28682)
- CURT Trnsprt Bndr Safety Chain, 20 ft. (80307)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope With Two Loops, 25,000 Pounds (R25-0-20)
- CURT Safety Chains w/2 Snap Hooks, 65", PK2 (19749)
- Safe-T-Line Towing Chains & Cables