Shop All Blinds
Safe Styles
Safe Styles UBK72X72WT 2 in. Cordless Vinyl Blind; White - 72 x 72 in.
Mfr # UBK72X72WT
Zoro # G303756502
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safe Styles
- MFR # UBK72X72WT
- Zoro # G303756502
- UPC # 193197517793
- Country of Origin China
- Category Blinds
Description
2" Cordless Vinyl Blind offers a safe cordless system and durability to meet the window treatment needs for most any room in your home or office. This is a blind designed with sleep in mind, offering plenty of privacy and room darkening features. It is lightweight and simple to operate just raise or lower the blind by hand. You will find these specialty Cordless Plantation Vinyl Blinds in white in sizes to fit most any window. These blindse offer safe solutions for homes and facilities where young children and pets are present.
Features- Room darkening, energy efficiency and privacy
- Simply lower and raise your blind by adjusting the bottom rail
- Long lasting steel constructed head rail and bottom rail
- Color: White
- Size: 72 x 72 in.
- Depth: 2 in.
- Weight: 14.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 18-1/4" W 5 Drawer File Cabinet, Light Gray, Legal (H315C.P.Q)
- FLASH FURNITURE Sled Stack Chair, Plstc, Prforatd Back, Blk (RUT-498A-BLACK-GG)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 18" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-1860)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7269)
- SAFE STYLES Safe Styles UBK63X48WT 2 in. Cordless Vinyl Blind; White - 63 x 48 in. (UBK63X48WT)
- SAFE STYLES Safe Styles UBJ38X72WT 2 in. Cordless Faux Wood Blind; White - 38 x 72 in. (UBJ38X72WT)
- SAFE STYLES Safe Styles UBK48X48WT 2 in. Cordless Vinyl Blind; White - 48 x 48 in. (UBK48X48WT)
- SAFE STYLES Safe Styles UBJ47X64BK 2 in. Cordless Faux Wood Blind; Dark Oak - 47 x 64 in. (UBJ47X64BK)
- SAFE STYLES Safe Styles UBK57X48WT 2 in. Cordless Vinyl Blind; White - 57 x 48 in. (UBK57X48WT)
- SAFE STYLES Safe Styles UBK70X64WT 2 in. Cordless Vinyl Blind; White - 70 x 64 in. (UBK70X64WT)
- NIEN Nien 249150 Homepointe Cordless PVC Light Filtering Mini Blind; White - 1 x 29 x 64 in. (249150)
- Safe Styles Blinds