Shop All Blinds
Safe Styles
Safe Styles UBK48X48WT 2 in. Cordless Vinyl Blind; White - 48 x 48 in.
Mfr # UBK48X48WT
Zoro # G403756693
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safe Styles
- MFR # UBK48X48WT
- Zoro # G403756693
- UPC # 193197515218
- Country of Origin China
- Category Blinds
Description
2" Cordless Vinyl Blind offers a safe cordless system and durability to meet the window treatment needs for most any room in your home or office. This is a blind designed with sleep in mind, offering plenty of privacy and room darkening features. It is lightweight and simple to operate just raise or lower the blind by hand. You will find these specialty Cordless Plantation Vinyl Blinds in white in sizes to fit most any window. These blindse offer safe solutions for homes and facilities where young children and pets are present.
Features- Room darkening, energy efficiency and privacy
- Simply lower and raise your blind by adjusting the bottom rail
- Long lasting steel constructed head rail and bottom rail
- Color: White
- Size: 48 x 48 in.
- Depth: 2 in.
- Weight: 7.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST PRODUCTS LTD Frost Shower Curtain - Shower - 1144-502 (1144-502)
- REGENCY Regency Legacy Reception Desk with Double Pedestal File Cabinet- Ash Grey (LRDRT2BFAG)
- REGENCY Rectangle Training Table, 48" X 48" X 29", Laminated Melamine Top, Cherry (MKTRCC4824CH)
- SAFCO Magazine Rack, 23-Pocket, Gray (4322GR)
- SAFE STYLES Safe Styles UBJ47X64BK 2 in. Cordless Faux Wood Blind; Dark Oak - 47 x 64 in. (UBJ47X64BK)
- SAFE STYLES Safe Styles UBJ355X48WT 2 in. Cordless Faux Wood Blind; White - 35.5 x 48 in. (UBJ355X48WT)
- SAFE STYLES Safe Styles UBK49X64WT 2 in. Cordless Vinyl Blind; White - 49 x 64 in. (UBK49X64WT)
- SAFE STYLES Safe Styles UBJ38X72WT 2 in. Cordless Faux Wood Blind; White - 38 x 72 in. (UBJ38X72WT)
- SAFE STYLES Safe Styles UBK485X72WT 2 in. Cordless Vinyl Blind; White - 48.5 x 72 in. (UBK485X72WT)
- SAFE STYLES Safe Styles UBK22X48WT 2 in. Cordless Vinyl Blind; White - 22 x 48 in. (UBK22X48WT)
- ZORO SELECT Mini Blinds, 72" Lx 70" W, Alabaster, Vinyl (493P13)
- Safe Styles Blinds