Shop All Tool Lanyards & Tethering
Safe Keeper
Tool Lanyard, TL01NB-SK
Mfr # TL01NB-SK
Zoro # G2710466
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 22lbs.
- Max. Working Load 22lbs.
- Material Polyester
- Width 0.79 in
- Includes User instruction manual
Product Information
- Brand Safe Keeper
- MFR # TL01NB-SK
- Zoro # G2710466
- UPC # 850005719854
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Width | 0.79 in |
Details
Item | Tool Lanyard |
Weight Capacity | 22lbs. |
Max. Working Load | 22lbs. |
Material | Polyester |
Includes | User instruction manual |
Features | Convenient Stretch Lanyard for Tool Holding |
Application | general industry, construction |
Capacity | Strength of tool lanyard |
Description
Tool Lanyard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-100)
- BETA Hexagon Hand Socket, 28mm (009200028)
- PROTO 1/4 in Drive Impact Socket 10 mm Size 12 pt Standard Depth, Black Oxide (J66510MP)
- MILTON INDUSTRIES Pocket Blow Gun (PE18-603)
- SAFE KEEPER Twin Tool Lanyard (TL02NB-SK)
- ROCK EXOTICA transPorter Tool Carrier **Utility Use Only** (39538)
- MILWAUKEE TOOL 15 lb. 72 in. Extended Reach Locking Tool Lanyard (48-22-8817)
- OP/TECH USA Scanner Classic Sling - Reg/Loops (99013989)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK50 (1500008)
- GEAR KEEPER Mic Retractor, 28in. L, Black, Plastic, Snap (RT4-4112)
- GEAR KEEPER Wrist Tool Lanyard, 9-1/2inL, Orange, 10 lb (TA1-2003-3PK)
- Safe Keeper Tool Lanyards & Tethering