Shop All Carabiners
Safe Keeper
Small Carabiner
Mfr # PN113A-SK
Zoro # G2710299
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Standards ANSI Z359.12-2009.
- Includes User instruction manual
- Features Self Closing & Automatic Locking Type Carabiner.
- Application general industry, construction
Product Information
- Brand Safe Keeper
- MFR # PN113A-SK
- Zoro # G2710299
- UPC # 850005719618
- Country of Origin India
- Category Carabiners
Details
Material | Alloy Steel |
Standards | ANSI Z359.12-2009. |
Includes | User instruction manual |
Features | Self Closing & Automatic Locking Type Carabiner. |
Application | general industry, construction |
Description
Small Carabiner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6924)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 140)
- 3M Filter, 3M Versaflo TR-600 Series, OV/AG/HEPA, Snap On/Off Connection, Magenta/Yellow, 5 Pack (TR-6530N)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Large (SV713FO (L))
- SAFE KEEPER Twin SRL Carabiner (P169-SK)
- SAFE KEEPER Large Carabiner (PN134A-SK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MP0999KK)
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Gray (M36A SL)
- KONG USA Carabiner, Twist-Lock, 117-1/2mm Length, Aluminum Alloy, Black (778NNN6PNKK)
- PETZL Freino Carabiner (M42)
- HOME PLUS Carabiner Hook 2-1/2" (DR77344-2)
- Safe Keeper Fall Protection