Shop All Rescue & Descent Equipment
Safe Keeper
7 ft Mega Pod
Mfr # SA17-SK
Zoro # G2710168
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs
- Height 49.21 in. - 88.18 in.
- Material Prime Quality Aluminum Alloy
- Includes User instruction manual
- Standards ANSI Z359.1-2007
Product Information
- Brand Safe Keeper
- MFR # SA17-SK
- Zoro # G2710168
- UPC # 850005719816
- Country of Origin India
- Category Rescue & Descent Equipment
Dimensions
Height | 49.21 in. - 88.18 in. |
Width | 47.63 in - 78.74 in |
Size | 7ft |
Details
Weight Capacity | 310 lbs |
Material | Prime Quality Aluminum Alloy |
Includes | User instruction manual |
Standards | ANSI Z359.1-2007 |
Features | Confined space megapod |
Capacity | 310 lbs |
Application | general industry, construction |
Description
Mega Pod - 7ft
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 11, PR (CLASS 00 Y 11)
- SIGNMISSION Recordable Injury Occurred Here 16in Non-Slip Floor Marker, 16 in L, 16 in H, 12PK (FD-2-C-16-12PK-99900)
- BRADY Empty Drum Warning Label, 4 In. H, PK100 (814LS)
- AZAR DISPLAYS 9" Extension Metal Bracket (600109)
- SAFE KEEPER Suspension Trauma Relief Pack (STS01-SK)
- SAFE KEEPER 65ft Winch (PN818DP-SK)
- KONG USA Descender, Big 8, Aluminum (80506P100KK)
- FALLTECH Bosun Chair, With Belt, L Body Belt (G8039L)
- PETZL Petzl RIG Compact Descender for 10 mm to 11.5 mm ropes (D021AA00)
- KONG USA Swivel Snap Schackle, Stainless, Size 2 (521020000XK)
- 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract (3303015)
- Safe Keeper Rescue & Descent Equipment