Shop All Anchorage Connectors
Safe Keeper
6ft Webbed Anchor Strap
Mfr # PN806(6FT)-SK
Zoro # G2710280
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs
- Length 6ft
- Includes User instruction manual
- Standards ANSI Z359.1-2007 TYPE T
- Size 6ft
Product Information
- Brand Safe Keeper
- MFR # PN806(6FT)-SK
- Zoro # G2710280
- UPC # 850005719663
- Country of Origin India
- Category Anchorage Connectors
Dimensions
Length | 6ft |
Size | 6ft |
Width | 1.73 in |
Details
Weight Capacity | 310 lbs |
Includes | User instruction manual |
Standards | ANSI Z359.1-2007 TYPE T |
Material | Polyester |
Features | OSHA Compliant |
Application | general industry, construction |
Capacity | 310 lbs |
Description
6ft Webbed Choker Style Pass Through Anchor Straps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-2-9-10)
- FASHION SEAL Unisex Apron, Cobbler, L, Dark Teal (64195 L)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- NMC Sidewalk Closed Sign, TM516J (TM516J)
- SAFE KEEPER 3ft Webbed Anchor Strap (PN806(3FT)-SK)
- SAFE KEEPER Beam Anchor Trolley Adjustable 3.5"-14" (SA08-SK)
- SAFE KEEPER Reusable Steel Roof Anchor (SA01-SK)
- SAFE KEEPER 4ft Webbed Anchor Strap (PN806(4FT)-SK)
- SAFEWAZE 18" D-ring Extender: Rebar Hook, D-ring (FS814)
- FALLTECH Rebar Anchor, Steel, Deck Anchor (7452AC)
- 3M DBI-SALA Concrete D-ring Anchor (2104560)
- Safe Keeper Anchorage Connectors