Shop All Lanyards and Lifelines
Safe Keeper
6ft Elastic Shock Absorbing Twin Leg Lanyard
Mfr # FAP30398(6)/6-SK
Zoro # G2710028
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High-Tenacity Polyester
- Weight Capacity 310 lbs
- Length 4.5-6ft max
- Standards ANSI Z359.13-2013
- Features Dual, Y Shaped Lanyard
Product Information
- Brand Safe Keeper
- MFR # FAP30398(6)/6-SK
- Zoro # G2710028
- UPC # 850005719700
- Country of Origin India
- Category Lanyards and Lifelines
Dimensions
Length | 4.5-6ft max |
Size | 4.5-6ft |
Width | 1.57 in |
Details
Material | High-Tenacity Polyester |
Weight Capacity | 310 lbs |
Standards | ANSI Z359.13-2013 |
Features | Dual, Y Shaped Lanyard |
Includes | User instruction manual |
Capacity | 310 lbs |
Application | general industry, construction |
Description
Dingo 6ft Elastic Style (4.5ft - 6ft) Shock Absorbing Lanyard With Three Locking Snap Hook
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Hazmat ID Placard, 1/32" H, 6-1/4" W (1013)
- BRADY Machine/Equipment Label, English, PK5, 86245 (86245)
- BRADY Danger Sign, 14" W, 10" H, English, Plastic, White, Thickness: 0.059" (25361)
- QUAKEHOLD! Adhesive Plates, Silver, 500 lb. (RA4X4)
- SAFE KEEPER Welder’s Shock Absorbing Twin Leg Lanyard With Two Rebar Hooks (FAP30299(WL))
- SAFE KEEPER 6ft Shock Absorbing Twin Leg Lanyard With Rebar Hooks (FAP30199(6)/6-SK)
- SAFE KEEPER 10ft Cable SRL (PCGS10FT-SK)
- SAFE KEEPER 30ft Cable SRL (PCGS30FT-SK)
- SAFE KEEPER 50 ft. Vertical Life Line Roof Top Safety Bucket (RTSB(50)G-SK)
- SAFE KEEPER 10' Leading Edge Self Retracting Lifeline (PCGS10FTN(LE)-SK)
- HONEYWELL MILLER Stretchable Shock Absorbing Lanyard, 6 ft., Black (T5112-Z7/6FTAF)
- Safe Keeper Fall Protection