Shop All Rescue & Descent Equipment
Safe Keeper
65ft Winch
Mfr # PN818DP-SK
Zoro # G2710019
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Length 65ft Max
- Includes User instruction manual
- Standards ANSI Z 359.4-2013
- Size 65ft
Product Information
- Brand Safe Keeper
- MFR # PN818DP-SK
- Zoro # G2710019
- UPC # 850005719830
- Country of Origin India
- Category Rescue & Descent Equipment
Dimensions
Length | 65ft Max |
Size | 65ft |
Width | 1/4 in |
Details
Material | Alloy Steel |
Includes | User instruction manual |
Standards | ANSI Z 359.4-2013 |
Application | general industry, construction |
Features | Material or man lifting rescue winch. |
Description
Galvanized Cable Wire Winch - 65ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SG7910D15)
- ZORO SELECT Vertical Glove Dispenser, PETG, 19-7/8In.W (4DKT9)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERT3)
- CALDWELL Passive Earmuff Low-pro Gray 23dB (1103305)
- SAFE KEEPER Suspension Trauma Relief Pack (STS01-SK)
- SAFE KEEPER 7 ft Mega Pod (SA17-SK)
- KONG USA Swivel Snap Schackle, Stainless, Size 2 (521020000XK)
- 3M Rescue and Descent Device Kit (3327250)
- SAFEWAZE Rescue Pole Head (022-6072)
- SUNBELT Sling, Fixed Eye, Pelican, 5/8" x 10' 8.25" x10.7" x3.35" (A-B1AB120)
- KONG USA Swivel Snap Schackle, Stainless, Size 1 (521010000XK)
- Safe Keeper Rescue & Descent Equipment