Shop All Harnesses
Safe Keeper
5-Point Full Body Harness
Mfr # FAP15502G-SSS
Zoro # G2710186
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue and gray
- Size Universal
- Weight Capacity 310 lbs
- Material Polyester
- Harness Sizing Universal
Product Information
- Brand Safe Keeper
- MFR # FAP15502G-SSS
- Zoro # G2710186
- UPC # 850005719540
- Country of Origin India
- Category Harnesses
Dimensions
Size | Universal |
Width | 1.73 in ± 0.04 in (44mm ± 1mm) |
Details
Color | Blue and gray |
Weight Capacity | 310 lbs |
Material | Polyester |
Harness Sizing | Universal |
Standards | ANSI Z359.11-2014, OSHA 1926 |
Includes | User instruction manual |
Features | One Dorsal Attachment D-Ring for Fall Arrest. Adjustable Shoulder Straps. Adjustable Grommetted Leg Straps. Equipped with Fall Indicator. |
Harness Color | Blue/Gray |
Finish | Silver or Golden Yellow Galvanized and Shotblasted |
Application | general industry, construction |
Capacity | 310 lbs |
Description
Grizzly 5-Point Adjustable Full Body Harness - Single D-Ring - Tongue Leg Straps
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7781P100M)
- 3M Powered Air Purifying Respirator Unit (TR-802N)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SDX2WC-05-XL)
- SURE-FOOT FRP Cover HD Grit, 11.75"x48", Yellow/Black (9N12117X004817H)
- SAFE KEEPER 5-Point Full Body Harness With Side D-Rings (FAP15503G-SSS)
- SAFE KEEPER Dielectric Fire Resistant Harness (FAP15507(D)-SK)
- SAFE KEEPER 4-Point Full Body Positioning And Climbing Harness (FAP15504G-SSS)
- SAFE KEEPER Padded Full Body Harness (PNT11G-SK)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112580)
- HONEYWELL MILLER DuraFlex Python Ultra Harnesses (P950QC/UGN)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNAR-QC/UBK)
- Safe Keeper Harnesses