Shop All Harnesses
This Product is Discontinued
Safe Keeper
5-Point Full Body Harness (Discontinued)
Mfr # FAP15502G-OB
Zoro # G2710046
This Product is Discontinued
Key Features
- Features One Dorsal Attachment D-Ring for Fall Arrest. Adjustable Shoulder Straps. Adjustable Grommetted Leg Straps. Equipped with Fall Indicator.
- Standards ANSI Z359.11-2014, OSHA 1926
- Includes User instruction manual
- Harness Color Orange/Blue
- Width 1.73 in ± 0.04 in (44mm ± 1mm)
Product Information
- Brand Safe Keeper
- MFR # FAP15502G-OB
- Zoro # G2710046
- UPC # 850005719533
- Country of Origin India
- Category Harnesses
Dimensions
Width | 1.73 in ± 0.04 in (44mm ± 1mm) |
Details
Features | One Dorsal Attachment D-Ring for Fall Arrest. Adjustable Shoulder Straps. Adjustable Grommetted Leg Straps. Equipped with Fall Indicator. |
Standards | ANSI Z359.11-2014, OSHA 1926 |
Includes | User instruction manual |
Harness Color | Orange/Blue |
Weight Capacity | 310 lbs |
Material | Polyester |
Harness Sizing | Universal |
Finish | Silver or Golden Yellow Galvanized and Shotblasted |
Application | general industry, construction |
Description
Grizzly 5-Point Adjustable Full Body Harness - Single D-Ring - Tongue Leg Straps
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.