Shop All Harnesses
Safe Keeper
4-Point Full Body Positioning And Climbing Harness
Mfr # FAP15504G-SSS
Zoro # G2710396
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue and gray
- Width 1.73 in
- Features One Dorsal Attachment D-Ring for Fall Arrest, One Front Attachment D-Ring for Climbing, and Two Side D-Ring for Work Positioning.
- Harness Color Blue/Gray
- Size Universal
Product Information
- Brand Safe Keeper
- MFR # FAP15504G-SSS
- Zoro # G2710396
- UPC # 850005719489
- Country of Origin India
- Category Harnesses
Dimensions
Width | 1.73 in |
Size | Universal |
Details
Color | Blue and gray |
Features | One Dorsal Attachment D-Ring for Fall Arrest, One Front Attachment D-Ring for Climbing, and Two Side D-Ring for Work Positioning. |
Harness Color | Blue/Gray |
Material | Polyester |
Includes | User instruction manual |
Harness Sizing | Universal |
Weight Capacity | 310 lbs |
Standards | ANSI Z359.11-2014, OSHA 1926 |
Finish | Silver or Golden Yellow Galvanized and Shotblasted |
Application | general industry, construction |
Capacity | 310 lbs |
Description
Grizzly 4-Point Adjustable Full Body Harness - Positioning And Climbing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 12W)
- CONDOR Anti-Vibration Gloves, M, Blk/BL/Silver, PR (2HEW6)
- BRADY Brady® 58656 National Fire Protection Association Hazardous Materials Label, 11"W x 11"H (58656)
- GHS SAFETY Tag, Synthetic Stock, GHS, PK25 (GHS1043)
- SAFE KEEPER Padded Full Body Harness (PNT11G-SK)
- SAFE KEEPER Dielectric Fire Resistant Harness (FAP15507(D)-SK)
- SAFE KEEPER 5-Point Full Body Harness With Side D-Rings (FAP15503G-SSS)
- SAFE KEEPER 5-Point Full Body Harness (FAP15502G-SSS)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113070)
- SINGING ROCK Singing Rock 497096 Profi Worker 3D Standard Harness - Extra Large (497096)
- SAFEWAZE Arc Flash Full Body Harness: DE 1D, DE MB Chest, TB Legs, XL (020-1286)
- Safe Keeper Fall Protection