Shop All Lanyards and Lifelines
Safe Keeper
30ft Webbed SRL
Mfr # PCWB30FT-SK
Zoro # G2710411
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester Webbing
- Features OSHA Compliant
- Standards ANSI Z359.14-2014 CLASS B
- Includes User instruction manual
- Width 1.73 in
Product Information
- Brand Safe Keeper
- MFR # PCWB30FT-SK
- Zoro # G2710411
- UPC # 850005719793
- Country of Origin India
- Category Lanyards and Lifelines
Dimensions
Width | 1.73 in |
Size | 30ft |
Length | 30ft Max |
Details
Material | Polyester Webbing |
Features | OSHA Compliant |
Standards | ANSI Z359.14-2014 CLASS B |
Includes | User instruction manual |
Weight Capacity | 310 lbs |
Application | general industry, construction |
Capacity | 310 lbs |
Description
Walkabout 30ft Webbed SRL With PN113A-SK Carabiner Added To Top
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Black, 3' W x 100' L (GRP36500-BK)
- MASTER LOCK Lockout Padlock, KA, Green (6121KAGRN)
- ZORO SELECT Handle (SSLS107G)
- CONDOR Positioning Lanyard, Adjustable Length Restraint Lanyard, 4 ft to 6 ft, Steel Snap Hooks, Blue (45J293)
- SAFE KEEPER 11ft Webbed SRL (PCWB11FT-SK)
- SAFE KEEPER 20ft Webbed SRL (PCWB20FT-SK)
- SAFE KEEPER 6ft Elastic Shock Absorbing Twin Leg Lanyard (FAP30398(6)/6-SK)
- SAFE KEEPER 10' Leading Edge Self Retracting Lifeline (PCGS10FTN(LE)-SK)
- SAFE KEEPER 10ft Cable SRL (PCGS10FT-SK)
- SAFE KEEPER Welder’s Shock Absorbing Twin Leg Lanyard With Two Rebar Hooks (FAP30299(WL))
- MSA SAFETY Msa® Lanyard Connector Adapter With Back D-Ring, (505318)
- Safe Keeper Fall Protection