Shop All Lanyards and Lifelines
Safe Keeper
30ft Cable SRL
Mfr # PCGS30FT-SK
Zoro # G2710378
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized Steel Wire Rope
- Weight Capacity 310 lbs
- Includes User instruction manual
- Size 30ft
- Width 3/16 in
Product Information
- Brand Safe Keeper
- MFR # PCGS30FT-SK
- Zoro # G2710378
- UPC # 850005719205
- Country of Origin India
- Category Lanyards and Lifelines
Dimensions
Size | 30ft |
Width | 3/16 in |
Length | 30ft Max |
Details
Material | Galvanized Steel Wire Rope |
Weight Capacity | 310 lbs |
Includes | User instruction manual |
Standards | ANSI Z359.14-2014 CLASS B |
Features | OSHA Compliant |
Application | general industry, construction |
Capacity | 310 lbs |
Description
Walkabout Self Retracting Lifeline - 30ft Cable Galvanized With PN113A-SK Carabiner Added To Top
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR RDT, Nitrile Diposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, XL ( 11 ), 100 PK, Orange (D01-09-011-100)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, S, Black (9002)
- BIOCLEAN Coveralls, 3XL, 20 PK, White, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (BDCHT)
- TINGLEY RUBBER Tingley® O53122 Comfort-Brite® Snap Fly Front Overall, Fluorescent Lime, Medium (O53122.MD)
- SAFE KEEPER 10ft Cable SRL (PCGS10FT-SK)
- SAFE KEEPER 30ft LE Cable SRL (PCGS30FT(LE)-SK)
- SAFE KEEPER 6ft Elastic Shock Absorbing Twin Leg Lanyard With Rebar Hooks (FAP30399(6)/6-SK)
- SAFE KEEPER 6ft Max, 310 lbs Weight Capacity, Black (ELE06-SK)
- SAFE KEEPER 50 ft. Vertical Life Line Roof Top Safety Bucket (RTSB(50)G-SK)
- SAFE KEEPER 10' Leading Edge Self Retracting Lifeline (PCGS10FTN(LE)-SK)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS88566-E)
- Safe Keeper Fall Protection