Shop All General Purpose Gloves
Safe Handler
Tough Pro Grip Gloves, Large/X-Large, PR
Mfr # BLSH-HDSRG-15-LXL
Zoro # G8588698
product price: $13.59
/pr
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safe Handler
- MFR # BLSH-HDSRG-15-LXL
- Zoro # G8588698
- UPC # 811787031848
- Country of Origin China
- Category General Purpose Gloves
Description
SAFE HANDLER Tough Pro Grip Gloves -Color-Black/Grey/Red, 1 Pair/Polybag
NON-SLIP TEXTURED GRIP: These high-performance Tough Pro Grip Gloves are designed for use in various jobs that require slip resistance such as automotive or carpentry. This new technology offers a better hands-on experience for you and your team!
KNUCKLE GUARD ULTIMATE PROTECTION: Thanks to their rough grip and protective reinforced padding, these gloves offer supplementary comfort when leaning or putting weight on your knuckles. Heavier protection will allow you to work longer and keep you protected and more comfortable until the job is done.
EASY ON & OFF: Wide cuffs are added near the wrist for ultimate convenience and comfort in slipping them on and off throughout the day.
USED FOR VARIOUS ENVIRONMENTS: These excellent shielding gloves are used for various environments whether it’s automotive, carpentry, maintenance, construction & more!
Tough Pro Grip Gloves are designed with a soft Polyurethane, PVC, Polyester, Nylon, TDI, and Spandex blend which provides excellent protection and skillful performance. The thick PVC patches found on the knuckles serve for better impact resistance. Constructed with a heavy mass of materials for thicker protection and less wear and tear on your work gloves. Reinforced padding is stitched throughout these work gloves for extra defense and a rough, non-slip textured grip. A snug fit allows more nimble and tactile excellence when working with certain objects and materials. Elastic fitted wrists serve a great purpose in a snug fit and effortless wear & removal
NON-SLIP TEXTURED GRIP: These high-performance Tough Pro Grip Gloves are designed for use in various jobs that require slip resistance such as automotive or carpentry. This new technology offers a better hands-on experience for you and your team!
KNUCKLE GUARD ULTIMATE PROTECTION: Thanks to their rough grip and protective reinforced padding, these gloves offer supplementary comfort when leaning or putting weight on your knuckles. Heavier protection will allow you to work longer and keep you protected and more comfortable until the job is done.
EASY ON & OFF: Wide cuffs are added near the wrist for ultimate convenience and comfort in slipping them on and off throughout the day.
USED FOR VARIOUS ENVIRONMENTS: These excellent shielding gloves are used for various environments whether it’s automotive, carpentry, maintenance, construction & more!
Tough Pro Grip Gloves are designed with a soft Polyurethane, PVC, Polyester, Nylon, TDI, and Spandex blend which provides excellent protection and skillful performance. The thick PVC patches found on the knuckles serve for better impact resistance. Constructed with a heavy mass of materials for thicker protection and less wear and tear on your work gloves. Reinforced padding is stitched throughout these work gloves for extra defense and a rough, non-slip textured grip. A snug fit allows more nimble and tactile excellence when working with certain objects and materials. Elastic fitted wrists serve a great purpose in a snug fit and effortless wear & removal
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Pigskin, XL, PR (1VT46)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Black (10215844)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 17 15/16 in Height, 5 lb (35GX48)
- SAFE HANDLER Handyman Furniture Gloves, OSFM, PK3 (SH-ES-776-FGM)
- SAFE HANDLER Nitrile Firm Grip Work Gloves, OSFM, Red (12-Pack) (BLSH-ESRG-17R)
- SAFE HANDLER Handyman Work Gloves, Large/X-Large, PR (BLSH-MSRG-2-LXL)
- SAFE HANDLER Work Leather Gloves, OSFM, PK3 (SH-ES-721-AB-3)
- SAFE HANDLER Supreme Rigger Gloves, OSFM, PK3 (SH-HDS-729-IGAD)
- SAFE HANDLER Nitrile Firm Grip Work Gloves, OSFM, Gray (12-Pack) (BLSH-ESRG-17GY)
- MCR SAFETY Knit Gloves, L, Terry/Polyester, PK12 (9675L)
- Safe Handler General Purpose Gloves