Shop All Safety Glasses
Safe Handler
Safe Handler Full Color Brown Safety Glasses
Mfr # BLSH-ESCR-CLCT-SG5BR-12
Zoro # G8589276
product price: $1.29
/ea
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safe Handler
- MFR # BLSH-ESCR-CLCT-SG5BR-12
- Zoro # G8589276
- UPC # 811437024084
- Country of Origin China
- Category Safety Glasses
Description
SAFE HANDLER brand by Bison Life, Full Color Brown Safety Glasses
BUILT FOR COMFORT: incredibly light, all-around ballistic impact protection with a snug, comfortable, and tight fit that helps minimize slippage
FULL COVERAGE PROTECTION: full coverage UV and anti-scratch coating for the best protection. Built For all around visibility and a high level of direct and peripheral eye protection from flying particles or debris. Exceeds ANSI Z87. 1 standards. Deep, universal-fit temples provides full brow and side protection equal to that of Eye wear with large side shields
USED FOR VARIOUS ENVIRONMENTS: including, but not limited to: industrial safety, dental industry, carpentry and woodworking, lab work, painting, sports, construction, etc.
ONE SIZE: fits adults, teens, and older children.
Crystal Safety Glasses with Anti-Scratch Coating are designed to protect against UV rays and feature a clear, anti-scratch coating. The snug, comfortable and tight fit helps minimize slippage and provides full brow protection. The Crystal model of safety glasses is an original, industry-leading design in eye wear safety, combining low-cost protective eye-wear with all-around impact protection
BUILT FOR COMFORT: incredibly light, all-around ballistic impact protection with a snug, comfortable, and tight fit that helps minimize slippage
FULL COVERAGE PROTECTION: full coverage UV and anti-scratch coating for the best protection. Built For all around visibility and a high level of direct and peripheral eye protection from flying particles or debris. Exceeds ANSI Z87. 1 standards. Deep, universal-fit temples provides full brow and side protection equal to that of Eye wear with large side shields
USED FOR VARIOUS ENVIRONMENTS: including, but not limited to: industrial safety, dental industry, carpentry and woodworking, lab work, painting, sports, construction, etc.
ONE SIZE: fits adults, teens, and older children.
Crystal Safety Glasses with Anti-Scratch Coating are designed to protect against UV rays and feature a clear, anti-scratch coating. The snug, comfortable and tight fit helps minimize slippage and provides full brow protection. The Crystal model of safety glasses is an original, industry-leading design in eye wear safety, combining low-cost protective eye-wear with all-around impact protection
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Marker Stake, Fiberglass, White/Orange on Orange (FMK611ORORWT)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- MCR SAFETY Knit Gloves, Glove Size 2XL, PK12 (96695XXL)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Flex Seal Series (S3400HS)
- SAFE HANDLER PrimeX IR5 Safety Glasses, IR5, Black and Dark Green (SH-PRXSG-FCBK-MS14-IR5)
- SAFE HANDLER Safe Handler Diamont Vented Over Glasses Safety Glasses (SH-VOSG-CLLCLT-ES12-12)
- SAFE HANDLER Hyline Clear Lens Clear Temple, Anti Fog, Anti Scratch Safety Glasses (SH-HYSG-CLLCLT-MS10-1)
- SAFE HANDLER Hyline Full Color Variety Safety Glasses (12-Pack) (SH-HYSG-CLCT-ES01-12)
- SAFE HANDLER Crystal Full Color Variety Safety Glasses, (12-Pack) (BLSH-ESCR-CLCT-SGA1-12)
- SAFE HANDLER Crystal Clear Lens Color Temple Yellow Safety Glasses (BLSH-ESCR-CLLCT-SG4Y)
- BOLLE SAFETY Polarized Safety Glasses, Gray Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (40061)
- Safe Handler Safety Glasses