Shop All Belts
Safe Handler
Reflective Fluorescent Adjustable Belt, Black(2-Pack)
Mfr # BLSH-ES-SV3BB-2A
Zoro # G100765189
product price: $13.39
/pk 2, $6.70/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safe Handler
- MFR # BLSH-ES-SV3BB-2A
- Zoro # G100765189
- UPC # 811437029256
- Country of Origin China
- Category Belts
Description
SAFE HANDLER Reflective Fluorescent Belt, 1 Orange & 1 Yellow Pack
EASY TO WEAR: Easy to wear over garments with front buckle closure and comes with two pack reusable pouch
ADJUSTABLE: 100% elastic Nylon adjustable straps are adjustable for any size
REFLECTIVE, MAXIMUM VISIBILITY: Comes in bright, noticeable fluorescent colors with reflective tape
DIFFERENT USAGES: Stay safe while doing an outdoor activity such as jogging, running, cycling, walking, construction work, volunteer work, school carpool, etc.
SAFE HANDLER 100% elastic Nylon are designed with 100% elastic Nylon material which provides maximum visibility while the color will not fade.
For cycling, roadside maintenance, sports and more! - no matter the job, you will be noticeably reflective as well as comfortable with SAFE HANDLER Safety Vests. The high visible, lightweight and comfortable fit is excellent for all day wear.
EASY TO WEAR: Easy to wear over garments with front buckle closure and comes with two pack reusable pouch
ADJUSTABLE: 100% elastic Nylon adjustable straps are adjustable for any size
REFLECTIVE, MAXIMUM VISIBILITY: Comes in bright, noticeable fluorescent colors with reflective tape
DIFFERENT USAGES: Stay safe while doing an outdoor activity such as jogging, running, cycling, walking, construction work, volunteer work, school carpool, etc.
SAFE HANDLER 100% elastic Nylon are designed with 100% elastic Nylon material which provides maximum visibility while the color will not fade.
For cycling, roadside maintenance, sports and more! - no matter the job, you will be noticeably reflective as well as comfortable with SAFE HANDLER Safety Vests. The high visible, lightweight and comfortable fit is excellent for all day wear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERHOG WaterHog Masterpiece Select Mat, Pewter 3' x 5', Cleated Backing (2653335070)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7IC1A4)
- ARIAT Size 9 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- MANCOMM Safety Poster, 27" H, 21" W (31P-102-01)
- ROCKY Linden Work Belt, 40, Brown (RY5004-200-40)
- CARHARTT Classic Buckle Belt, Brown, 40" L, 1-1/2" W (A000550920110)
- CARHARTT Classic Buckle Belt, Brown, 50" L, 1-1/2" W (A000550920115)
- CARHARTT Metal Keeper Belt, Black, 38" L, 1-1/2" W (A000551100109)
- ZEP-PRO Zep-Pro LSU-BOLP-BRW-42 Lush Tigers Concho Emblem Brown Belt Size 42 (LSU-BOLP-BRW-42)
- CARHARTT Classic Buckle Belt, Black, 44" L, 1-1/2" W (A000550900112)
- MAKITA Waist Belt, PDC1200A01 (162850-2)
- Safe Handler Workwear