Shop All General Purpose Gloves
Safe Handler
Reflect Pro Gloves, Small/Medium, PR
Mfr # BLSH-MSRG-9-SM
Zoro # G8587228
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safe Handler
- MFR # BLSH-MSRG-9-SM
- Zoro # G8587228
- UPC # 811787031718
- Country of Origin China
- Category General Purpose Gloves
Description
SAFE HANDLER Reflect Pro Gloves , Color-Orange/Yellow/Black/Reflective Grey, 1 Pair/Polybag
DESIGNED TO REFLECT & PROTECT: These gloves offer an effectual reflective feature that will keep you highly visible during various low-lit projects. A reinforced thumb finger protection patch is located between the thumb and index finger for additional hand protection. Each fingertip includes a light silver reflective fabric tip, so you are easily seen on the street or at night.
ADDITIONAL COMFORT: Thanks to the soft and breathable fabric materials, these gloves can be worn for extended periods of time ensuring supplementary comfort. Enjoy staying cool and comfy for hours on end.
ADJUSTABLE FIT: A handy hook & loop wrist strap is added near the wrist for the perfect fit, assuring there will be no slippage or discomfort. Adjustable for all hand shapes and sizes.
USED FOR VARIOUS ENVIRONMENTS: These Specular gloves are used for various situations whether it’s automotive, carpentry, maintenance, construction & more!
Reflect Pro Gloves are designed with a soft Polyurethane, Nylon, Polyester, TDI, Spandex, and Polyethylene blend which provides excellent protection and skillful performance. From highly visible reflective fingertips to adjustable hook & loop closure straps, these gloves are ideal for road work in poorly lit environments. The reinforced thumb and finger protection is a multipurpose feature that improves the longevity of your gloves and protects your hands from cuts or abrasions. Reflective fingertips and bright orange fabric allow you and your employees to be noticeably reflective at night. The adjustable hook & loop wrist strap does an excellent job at keeping your hand securely fastened in your work gloves.
DESIGNED TO REFLECT & PROTECT: These gloves offer an effectual reflective feature that will keep you highly visible during various low-lit projects. A reinforced thumb finger protection patch is located between the thumb and index finger for additional hand protection. Each fingertip includes a light silver reflective fabric tip, so you are easily seen on the street or at night.
ADDITIONAL COMFORT: Thanks to the soft and breathable fabric materials, these gloves can be worn for extended periods of time ensuring supplementary comfort. Enjoy staying cool and comfy for hours on end.
ADJUSTABLE FIT: A handy hook & loop wrist strap is added near the wrist for the perfect fit, assuring there will be no slippage or discomfort. Adjustable for all hand shapes and sizes.
USED FOR VARIOUS ENVIRONMENTS: These Specular gloves are used for various situations whether it’s automotive, carpentry, maintenance, construction & more!
Reflect Pro Gloves are designed with a soft Polyurethane, Nylon, Polyester, TDI, Spandex, and Polyethylene blend which provides excellent protection and skillful performance. From highly visible reflective fingertips to adjustable hook & loop closure straps, these gloves are ideal for road work in poorly lit environments. The reinforced thumb and finger protection is a multipurpose feature that improves the longevity of your gloves and protects your hands from cuts or abrasions. Reflective fingertips and bright orange fabric allow you and your employees to be noticeably reflective at night. The adjustable hook & loop wrist strap does an excellent job at keeping your hand securely fastened in your work gloves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Glove, Oven , Cotton, 500F, Pr (1331480)
- ACCUFORM RTK Center, SDS Storage Cabinet (ZRS388)
- BRADY Label Printer Ribbon, B30 Series, Black, 4.33 in W x 200 ft L (B30-R10000)
- BRADY EZ PANEL LOC - 4IN MOUNT RAIL KIT, PK6 (65814)
- SAFE HANDLER Nitrile Firm Grip Work Gloves, OSFM, Red (12-Pack) (BLSH-ESRG-17R)
- SAFE HANDLER Ultra Stretch Grip Gloves, Yellow, OSFM, PR (BLSH-ESRG-18YGR)
- SAFE HANDLER Keystone Reinforced Gloves, Large/X-Large, PR (SH-HDS-LXL-797-AGD)
- SAFE HANDLER Work Leather Gloves, OSFM, PK3 (SH-ES-721-AB-3)
- SAFE HANDLER Supreme Rigger Gloves, OSFM, PK3 (SH-HDS-729-IGAD)
- SAFE HANDLER ECO Assembly Gloves, Large/X-Large, PR (SH-ES-LXL-797-ECO)
- BRIGHTON-BEST Ironclad GUG-03-M General Utility® Spandex Gloves, 1 Pair, Black, Medium (GUG-03-M)
- Safe Handler General Purpose Gloves