Shop All Disposable Aprons
Safe Handler
PEVA Waterproof and Disposable Apron, White
Mfr # BLSH-MS-PEVA-AP1W
Zoro # G8589230
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safe Handler
- MFR # BLSH-MS-PEVA-AP1W
- Zoro # G8589230
- UPC # 811437029751
- Country of Origin China
- Category Disposable Aprons
Description
SAFE HANDLER PEVA Apron – open back for easy removal, blue, 51” x 45”,Color:White
Designed for convenience: disposable for quick cleanup and minimized washing expenses. 51” x 45” disposable polyethylene Vinyl acetate apron includes wide neck opening and open back for easy wearing.
Easy to adjust: long back ties for easy fastening and individual comfort preferences.
Built for Protection: Smooth surface prevents bacterial growth, wide bottom Width for easy movement and additional coverage.
Made for various uses: Accepted for use in Food applications and is ideal for any number of industrial or health are applications that require excellent Particulate protection and barrier against water-based and nonhazardous liquids. Use for various applications including industrial, health care, scientific, dental, Painting, and food handling tasks.
PEVA aprons are designed with polyethylene Vinyl acetate (PEVA) material prevents liquid permeation and contamination. Quickly dispense & throw away, Perfect for fast-paced work environments. Ideal protection for jobs where fluid contact is expected, such as medical examination, food processing work, and dish-washing. Open back and adjustable ties allow you to find your individual comfortable fit. The pullover design eliminates ties at the neck and the opening in the back allow for fast removal.
Designed for convenience: disposable for quick cleanup and minimized washing expenses. 51” x 45” disposable polyethylene Vinyl acetate apron includes wide neck opening and open back for easy wearing.
Easy to adjust: long back ties for easy fastening and individual comfort preferences.
Built for Protection: Smooth surface prevents bacterial growth, wide bottom Width for easy movement and additional coverage.
Made for various uses: Accepted for use in Food applications and is ideal for any number of industrial or health are applications that require excellent Particulate protection and barrier against water-based and nonhazardous liquids. Use for various applications including industrial, health care, scientific, dental, Painting, and food handling tasks.
PEVA aprons are designed with polyethylene Vinyl acetate (PEVA) material prevents liquid permeation and contamination. Quickly dispense & throw away, Perfect for fast-paced work environments. Ideal protection for jobs where fluid contact is expected, such as medical examination, food processing work, and dish-washing. Open back and adjustable ties allow you to find your individual comfortable fit. The pullover design eliminates ties at the neck and the opening in the back allow for fast removal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Elvex® ValueMuff„¢ Earmuff, Dielectric, NRR 25, Blue/Black, 1 Pair (WELHB25)
- GEORGIA BOOT 6-Inch Work Boot, M, 10 1/2, Black, PR (GB00562)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, XL (34-800/XL)
- SIGNMISSION OSHA Danger Sign, D-Class Fire Extinguisher For, 14in X 10in Rigid Plastic, 10" W, 14" L, Portrait (OS-DS-P-1014-V-2377)
- SAFE HANDLER PVC Apron Prevent Bacterial Growth, White, OSFM (BLSH-ES-PVC-AP1W)
- SAFE HANDLER Disposable CPE Gown with Thumb Loops Apron, Blue(25-Pack) (BLSH-MS20-CPE-BL-25)
- SAFE HANDLER PEVA Waterproof and Disposable Apron, Blue (BLSH-MS-PEVA-AP1BL-A)
- SAFE HANDLER Disposable Food Handling Light Poly Aprons, OSFM, White (100-Pack) (BLKC-ESPE-AP1W)
- SAFE HANDLER Disposable Poly Aprons Waterproof, 1.21 Mil Thickness, (50-Pack) (BLSH-HDS-CPE-AP1W-50)
- SAFE HANDLER PVC Apron Prevent Bacterial Growth, Black, OSFM (BLSH-ES-PVC-AP2B)
- KIMTECH Liquid Barrier Gown, LowLint, BL, S/M, PK10 (47992)
- Safe Handler Workwear and Protective Clothing