Shop All Safety Glasses
Safe Handler
Mirage Blue Mirror Safety Goggles, Anti-Scratch, Anti-Fog
Mfr # SH-MRSG-BMLBKS-MS19
Zoro # G400765193
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safe Handler
- MFR # SH-MRSG-BMLBKS-MS19
- Zoro # G400765193
- UPC # 810025605483
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Description
Safe Handler Mirage Safety Goggles with a Black Lens, Black Elastic Band, and a Pouch
Outdoor goggles are suitable for both adults and youth. Designed for a close, flush fit to the face to help protect against the elements, as well as block projectile objects and particles of any sort. Often used for activities such as cycling, hiking, climbing, riding, fishing, boating, etc. Available in three colors: Blue Mirror, Black, In/Outdoor.
Safe and reliable eye safety for various outdoor activities with 99% UV Protection, meets ANSI Z87.1 standards, and complete with Anti-Fog and Anti-Scratch coating for optimal use.
These form-fitting goggles are made to glide against the wind, with a sleek and functional design. Made with soft foam padding around the inside of the frame for added comfort and specially designed venting to support continuous circulation for improved airflow and reduced fogging.
The long, adjustable, elastic strap ensures a great fit even with additional outdoor clothing like hats and scarves, ensuring these outdoor safety goggles are a good choice no matter the weather. feature a spherical uni-lens that offers an uninterrupted, seamless view for unobstructed vision. While offering curved brow protection with temples that attach directly to the elastic band, combined this equals, built-in side shield protection.The Mirage Safety Goggles by Safe Handler were designed with the outdoors in mind. They are safe and reliable eye safety for various outdoor activities with 99% UV Protection, meets ANSI Z87.1 standards, and complete with Anti-Fog and Anti-Scratch coating for optimal use during activities such as cycling, hiking, climbing, riding, fishing, boating, etc!
Outdoor goggles are suitable for both adults and youth. Designed for a close, flush fit to the face to help protect against the elements, as well as block projectile objects and particles of any sort. Often used for activities such as cycling, hiking, climbing, riding, fishing, boating, etc. Available in three colors: Blue Mirror, Black, In/Outdoor.
Safe and reliable eye safety for various outdoor activities with 99% UV Protection, meets ANSI Z87.1 standards, and complete with Anti-Fog and Anti-Scratch coating for optimal use.
These form-fitting goggles are made to glide against the wind, with a sleek and functional design. Made with soft foam padding around the inside of the frame for added comfort and specially designed venting to support continuous circulation for improved airflow and reduced fogging.
The long, adjustable, elastic strap ensures a great fit even with additional outdoor clothing like hats and scarves, ensuring these outdoor safety goggles are a good choice no matter the weather. feature a spherical uni-lens that offers an uninterrupted, seamless view for unobstructed vision. While offering curved brow protection with temples that attach directly to the elastic band, combined this equals, built-in side shield protection.The Mirage Safety Goggles by Safe Handler were designed with the outdoors in mind. They are safe and reliable eye safety for various outdoor activities with 99% UV Protection, meets ANSI Z87.1 standards, and complete with Anti-Fog and Anti-Scratch coating for optimal use during activities such as cycling, hiking, climbing, riding, fishing, boating, etc!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK 4XL Tall Size Rain Jacket, Florescent Green (S37231)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Scratch (48-73-2106)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (28-360)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, XL (V1130560U-XL)
- SAFE HANDLER Crystal Kids Protective Clear Lens Color Temple Variety Safety Glasses (BLSH-ESCRK-CLLCT-SGAK-12)
- SAFE HANDLER Safe Handler Full Color Green Safety Glasses (BLSH-ESCR-CLCT-SG8GR-12)
- SAFE HANDLER Diamont Kids Assorted Color Safety Glasses for Children(12-Pack) (SH-VOSGK-CLLCT-ES13-12)
- SAFE HANDLER PrimeX IR3 Safety Glasses, IR3, Green and Black (SH-PRXSG-FCGN-MS14-IR3)
- SAFE HANDLER Safe Handler Full Color Brown Safety Glasses (BLSH-ESCR-CLCT-SG5BR-12)
- SAFE HANDLER Mirage Black Safety Goggles, Anti-Scratch, Anti-Fog (SH-MRSG-BKLBKS-MS19)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE202CAF)
- Safe Handler Safety Glasses