Safe Handler

Mirage Black Safety Goggles, Anti-Scratch, Anti-Fog


product price: $13.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Safe Handler
  • MFR # SH-MRSG-BKLBKS-MS19
  • Zoro # G100765226
  • UPC #
    810025605469
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Description

Safe Handler Mirage Safety Goggles with a Black Lens, Black Elastic Band, and a Pouch
Outdoor goggles are suitable for both adults and youth. Designed for a close, flush fit to the face to help protect against the elements, as well as block projectile objects and particles of any sort. Often used for activities such as cycling, hiking, climbing, riding, fishing, boating, etc. Available in three colors: Blue Mirror, Black, In/Outdoor.
Safe and reliable eye safety for various outdoor activities with 99% UV Protection, meets ANSI Z87.1 standards, and complete with Anti-Fog and Anti-Scratch coating for optimal use.
These form-fitting goggles are made to glide against the wind, with a sleek and functional design. Made with soft foam padding around the inside of the frame for added comfort and specially designed venting to support continuous circulation for improved airflow and reduced fogging.
The long, adjustable, elastic strap ensures a great fit even with additional outdoor clothing like hats and scarves, ensuring these outdoor safety goggles are a good choice no matter the weather. feature a spherical uni-lens that offers an uninterrupted, seamless view for unobstructed vision. While offering curved brow protection with temples that attach directly to the elastic band, combined this equals, built-in side shield protection.Mirage safety glasses are suitable for both adults and youth, designed for a close, flush fit to the face to help protect against the elements, as well as block projectile objects and particles of any sort. These form-fitting goggles are made to glide against the wind, with a sleek and functional design. Made with soft foam padding around the inside of the frame for added comfort and specially designed venting to support continuous circulation for improved airflow and reduced fogging. The long, adjustable, elastic strap ensures a great fit even with additional outdoor clothing like hats and scarves, ensuring these outdoor safety goggles are a good choice no matter the weather.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.