Shop All Leather Palm Gloves
Safe Handler
Economy Work Leather Safety Gloves, OSFM, PK3
Mfr # SH-ES-WP-736B
Zoro # G8587952
product price: $9.19
/pk 3, $3.06/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safe Handler
- MFR # SH-ES-WP-736B
- Zoro # G8587952
- UPC # 811787034290
- Country of Origin Pakistan
- Category Leather Palm Gloves
Description
SAFE HANDLER Economy Work Leather Gloves, Red/Gray/Black, 10.5" x 5.75", 3 Pairs/Polybag
EXTRA PROTECTION: Soft and durable cowhide leather is utilized for additional protection, offering you more comfort throughout the work day. A rubberized safety cuff is located near the wrist for better safeguarding.
SOFT, DURABLE MATERIAL: Single palm, Grade A split leather is soft, flexible and tough all at the same time. This leather is all purpose and very effective when it comes to general protection in work environments, or construction zones. The cool, cotton lined backing aids in more airflow and improved breath-ability throughout your glove.
LIGHTWEIGHT & VERSATILE: The last thing you want is heavy gloves when working on machinery or various projects. That’s why these gloves are constructed with light materials for a more versatile function. The thick fabric on the fingers and palm have an excellent grip, allowing you and your employees to effortlessly lift and grasp different tools or objects.
VARIOUS ENVIRONMENTS: Ideal for jobs that require light to moderate protection. May be used in industrial, construction, carpentry and manufacturing environments.
EXTRA PROTECTION: Soft and durable cowhide leather is utilized for additional protection, offering you more comfort throughout the work day. A rubberized safety cuff is located near the wrist for better safeguarding.
SOFT, DURABLE MATERIAL: Single palm, Grade A split leather is soft, flexible and tough all at the same time. This leather is all purpose and very effective when it comes to general protection in work environments, or construction zones. The cool, cotton lined backing aids in more airflow and improved breath-ability throughout your glove.
LIGHTWEIGHT & VERSATILE: The last thing you want is heavy gloves when working on machinery or various projects. That’s why these gloves are constructed with light materials for a more versatile function. The thick fabric on the fingers and palm have an excellent grip, allowing you and your employees to effortlessly lift and grasp different tools or objects.
VARIOUS ENVIRONMENTS: Ideal for jobs that require light to moderate protection. May be used in industrial, construction, carpentry and manufacturing environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BY)
- CONDOR Full Body Harness, Universal, Polyester (30HG90)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 1, PK3 (DB43B-1)
- CESTUS Work Gloves , C-14 light-duty, chemical resistant glove PR (C-14 - L)
- SAFE HANDLER XGrip Camel Leather Gloves, OSFM, PR (SH-MS-720-IGAB-CL)
- SAFE HANDLER Deluxe Single Palm Split Leather Work Gloves, OSFM, PR (SH-ES-721-IGAS)
- SAFE HANDLER Performance Leather Safety Work Gloves, OSFM, PR (SH-MS-747-S)
- SAFE HANDLER Reinforced Leather Gloves, Large/X-Large, PR (BLSH-MSRG-1-LXL)
- SAFE HANDLER Premium Work Leather Gloves, Red/Black OSFM, PK3 (SH-ES-788-FGS)
- SAFE HANDLER XGrip Buffalo Leather Gloves, OSFM, PR (SH-MS-720-IGAB-BL)
- MCR SAFETY Leather Palm Gloves, Cowhide, 3XL, PK12 (1400XXXL)
- Safe Handler Leather Palm Gloves