Shop All General Purpose Gloves
Safe Handler
ECO Assembly Gloves, Small/Medium, PR
Mfr # SH-ES-SM-797-ECO
Zoro # G8587900
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safe Handler
- MFR # SH-ES-SM-797-ECO
- Zoro # G8587900
- UPC # 811787034146
- Country of Origin Pakistan
- Category General Purpose Gloves
Description
SAFE HANDLER ECO Assembly Gloves with Stretch Fabric for Extra Comfort, Size-Small/Medium,Color-Red/Black/Gray, 1 Pair/Polybag
BREATH-ABILITY: Stretch fabric backing is lightweight and ventilated for ultimate breath-ability in your work gloves.
STRETCHABLE & FLEXIBLE: These gloves are worn & tear resistant, thanks to their ultimate flexibility and durable goat leather materials.
EXTRA DURABILITY: Single goat leather palm material is used for heavy-duty tear-resistance and hard-wearing. Goat leather is tighter than cowhide, making it more water-resistant and durable.
VARIOUS ENVIRONMENTS: Ideal for industrial safety jobs that require heavy-duty hand protection. May be used in heavy lifting, maintenance, renovation, moving, carpentry, workshops and construction environments.
ECO Assembly Gloves with stretch fabric for extra comfort. Our work gloves are designed for men or for women to use. They feature a handy hook & loop closure located on the wrist for easy on and off as well as extra security when wearing. The hook & loop closure is adjustable, assuring you will find your perfectly snug fit. Gloves hold a heavy mass of material, aiding in superior protection. This also helps to keep the gloves in good shape for a longer amount of time.
BREATH-ABILITY: Stretch fabric backing is lightweight and ventilated for ultimate breath-ability in your work gloves.
STRETCHABLE & FLEXIBLE: These gloves are worn & tear resistant, thanks to their ultimate flexibility and durable goat leather materials.
EXTRA DURABILITY: Single goat leather palm material is used for heavy-duty tear-resistance and hard-wearing. Goat leather is tighter than cowhide, making it more water-resistant and durable.
VARIOUS ENVIRONMENTS: Ideal for industrial safety jobs that require heavy-duty hand protection. May be used in heavy lifting, maintenance, renovation, moving, carpentry, workshops and construction environments.
ECO Assembly Gloves with stretch fabric for extra comfort. Our work gloves are designed for men or for women to use. They feature a handy hook & loop closure located on the wrist for easy on and off as well as extra security when wearing. The hook & loop closure is adjustable, assuring you will find your perfectly snug fit. Gloves hold a heavy mass of material, aiding in superior protection. This also helps to keep the gloves in good shape for a longer amount of time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 36" Vinyl Stair Edging, Black (2RRX8)
- BRADY Banding Tape, Blue, 1 In. W, 90 ft. L (36303)
- HONEYWELL UVEX Honeywell Clear, Anti-Fog, Scratch-Resistant (S6900D)
- SELLSTROM DP4 Series - Headgear (S32001)
- SAFE HANDLER Nitrile Firm Grip Work Gloves, OSFM, Pink (12-Pack) (BLSH-ESRG-17P)
- SAFE HANDLER Ultra Stretch Grip Gloves, Yellow, OSFM, PR (BLSH-ESRG-18YGR)
- SAFE HANDLER Super Grip Gloves, Orange/Black, Large/X-Large, PR (BLSH-MSRG-14-LXL2O)
- SAFE HANDLER Wing Thumb Reinforced Gloves, Large/X-Large, PR (SH-MS-LXL-797-AGS)
- SAFE HANDLER Ultra Stretch Grip Gloves, Grey, OSFM, PR (BLSH-ESRG-18GY)
- SAFE HANDLER High Visibility Gloves, Large/X-Large, PR (BLSH-MSRG-11-LXL)
- OCCUNOMIX Glove, Occumitts, Beige, XS, PR (450-2XS)
- Safe Handler Gloves & Hand Protection