Shop All Welding Gloves
Safe Handler
Deluxe 16" Welding Gloves, Red, PR
Mfr # SH-HDS-16-751-WGAB
Zoro # G8587237
product price: $10.49
/pr
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safe Handler
- MFR # SH-HDS-16-751-WGAB
- Zoro # G8587237
- UPC # 811787034221
- Country of Origin Pakistan
- Category Welding Gloves
Description
SAFE HANDLER Deluxe 16" Welding Gloves with Reinforced Padding | Durable Protection, Heat Resistance, Leather Palm, Split Cowhide Leather, Full Inside Lining, (15" x 6.75"),1 Pair/Polybag
DURABLE PROTECTION: Split cowhide leather is ideal for welders, as the material is tough and has superior heat resistance. Keeping your hands extra protected as well as comfortable, these gloves have a cotton blend inside lining.
REINFORCED PADDING: Constructed with reinforced padding, offering extra strength and support for your hands. This additional material on the palm makes these gloves one of your best options for comfort during welding projects!
HEAT RESISTANT: Split cowhide leather is ideal for projects that require extreme heat protection.
VARIOUS ENVIRONMENTS: High temperature welding gloves are ideal for projects which require heavy duty hand protection. May be used in TIG welding, MIG welding, metal works, maintenance, renovation, carpentry, carpentry and workshop environments.
Deluxe Welding Gloves with Reinforced Padding. Our deluxe welding gloves are designed with a soft, yet durable split cowhide leather with reinforced padding. Split Leather can be used in tough conditions, is more resistant to heat and rough surfaces. The palm reinforcement offers additional protection which means more high-temperature heat resistance and protection.
DURABLE PROTECTION: Split cowhide leather is ideal for welders, as the material is tough and has superior heat resistance. Keeping your hands extra protected as well as comfortable, these gloves have a cotton blend inside lining.
REINFORCED PADDING: Constructed with reinforced padding, offering extra strength and support for your hands. This additional material on the palm makes these gloves one of your best options for comfort during welding projects!
HEAT RESISTANT: Split cowhide leather is ideal for projects that require extreme heat protection.
VARIOUS ENVIRONMENTS: High temperature welding gloves are ideal for projects which require heavy duty hand protection. May be used in TIG welding, MIG welding, metal works, maintenance, renovation, carpentry, carpentry and workshop environments.
Deluxe Welding Gloves with Reinforced Padding. Our deluxe welding gloves are designed with a soft, yet durable split cowhide leather with reinforced padding. Split Leather can be used in tough conditions, is more resistant to heat and rough surfaces. The palm reinforcement offers additional protection which means more high-temperature heat resistance and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Windsock, Orange, 18 In. D (3LWE9)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- GSS SAFETY Class E Waterproof Bib w/2 Side Pckts (6805-2XL/3XL)
- PIP Latex Coated Gloves, Palm Coverage, Natural/Red, L, 12PK (39-C121/L)
- SAFE HANDLER Prime Welding 16" Gloves, Brown/Red, PR (SH-HDS-16-758-WGA)
- SAFE HANDLER Deluxe 14" Welding Gloves, Red, PR (SH-HDS-14-751-WGAB)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1200-L)
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, XL, PR (FRGC2-05-011)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH783)
- MAGID WeldPro Side Split Cow Leather Welding Gloves, 12PK (Y6701)
- CHICAGO PROTECTIVE APPAREL Welding Gloves, Split Leather Palm, PR (901-ALUM-J)
- Safe Handler Welding Gloves