Shop All Welding Gloves
Safe Handler
Deluxe 14" Welding Gloves, Red, PR
Mfr # SH-HDS-14-751-WGAB
Zoro # G8587316
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safe Handler
- MFR # SH-HDS-14-751-WGAB
- Zoro # G8587316
- UPC # 811787034214
- Country of Origin Pakistan
- Category Welding Gloves
Description
SAFE HANDLER Deluxe 14" Welding Gloves with Reinforced Padding | Durable Protection, Heat Resistance, Leather Palm, Split Cowhide Leather, Full Inside Lining,(13.5" x 6.5"), 1 Pair/Polybag
DURABLE PROTECTION: Split cowhide leather is ideal for welders, as the material is tough and has superior heat resistance. Keeping your hands extra protected as well as comfortable, these gloves have a cotton blend inside lining.
REINFORCED PADDING: Constructed with reinforced padding, offering extra strength and support for your hands. This additional material on the palm makes these gloves one of your best options for comfort during welding projects!
HEAT RESISTANT: Split cowhide leather is ideal for projects that require extreme heat protection.
VARIOUS ENVIRONMENTS: High temperature welding gloves are ideal for projects which require heavy duty hand protection. May be used in TIG welding, MIG welding, metal works, maintenance, renovation, carpentry, carpentry and workshop environments.
Deluxe Welding Gloves with Reinforced Padding. Our deluxe welding gloves are designed with a soft, yet durable split cowhide leather with reinforced padding. Split Leather can be used in tough conditions, is more resistant to heat and rough surfaces. The palm reinforcement offers additional protection which means more high-temperature heat resistance and protection.
DURABLE PROTECTION: Split cowhide leather is ideal for welders, as the material is tough and has superior heat resistance. Keeping your hands extra protected as well as comfortable, these gloves have a cotton blend inside lining.
REINFORCED PADDING: Constructed with reinforced padding, offering extra strength and support for your hands. This additional material on the palm makes these gloves one of your best options for comfort during welding projects!
HEAT RESISTANT: Split cowhide leather is ideal for projects that require extreme heat protection.
VARIOUS ENVIRONMENTS: High temperature welding gloves are ideal for projects which require heavy duty hand protection. May be used in TIG welding, MIG welding, metal works, maintenance, renovation, carpentry, carpentry and workshop environments.
Deluxe Welding Gloves with Reinforced Padding. Our deluxe welding gloves are designed with a soft, yet durable split cowhide leather with reinforced padding. Split Leather can be used in tough conditions, is more resistant to heat and rough surfaces. The palm reinforcement offers additional protection which means more high-temperature heat resistance and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Wraparound Anti-Fog (S2025AF-BLU)
- CONDOR Jersey Gloves, Poly/Cotton, L, Brown, PR (5AX05)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 0 1 pc, 3PK (844710)
- HOL-DEX Hol-Dex® Self-Adhesive Plastic Label Holder, 1" x 6", Clear, 12/Case (LH112)
- SAFE HANDLER Prime Welding 16" Gloves, Brown/Red, PR (SH-HDS-16-758-WGA)
- SAFE HANDLER Deluxe 16" Welding Gloves, Red, PR (SH-HDS-16-751-WGAB)
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0230-X)
- TILLMAN Stick Welding Gloves, Pigskin Palm, XL, PR (495XL)
- MCR SAFETY Gloves, Brown Sel Leather Welder, 12PK (4300)
- HEXARMOR Welding Gloves, Clute Cut, XL, PR (5059-XL (10))
- BDG Welding Heat Shield, EA, Universal (64-1-ALSHIELD)
- Safe Handler Welding Gloves