Shop All Safety Glasses
Safe Handler
Crystal Clear Lens Color Temple Black Safety Glasses
Mfr # BLSH-ESCR-CLLCT-SG9BK
Zoro # G800765120
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safe Handler
- MFR # BLSH-ESCR-CLLCT-SG9BK
- Zoro # G800765120
- UPC # 811437024770
- Country of Origin China
- Category Safety Glasses
Description
SAFE HANDLER SAFE HANDLER Brand by Bison Life, Box of 12, Clear Lens Black Temple Crystal Safety Glasses with Anti-Scratch Coating are designed to provide protection against UV rays, and feature a clear, anti-scratch coating. The snug, comfortable and tight fit helps minimize slippage and provides full brow protection. The Crystal model of safety glasses are an original, industry-leading design in eye wear safety, combining low-cost protective eye-wear with all-around impact protection.SAFE HANDLER Crystal Safety Glasses exceed ANSI Z87 .1 standards, providing protection against UV rays, and feature a clear, antiscratch coating. The snug, comfortable and tight fit helps minimize slippage and provides full brow protection. The side temple is a universal fit, which provides great side protection to the eyes. Always use common sense to evaluate the safety of the situations where you're planning to use the glasses. Make sure that the glasses cover your eyes from the directions where potential threats can come from.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Flame Resistant Sleeve, Black, Woven Carbonized Fiber (1364-18EE)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0023BY)
- SMITH & WESSON Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (23456)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.XL)
- SAFE HANDLER Safe Handler Clear Lens Color Temple Green Safety Glasses (BLSH-ESCR-CLLCT-SG8GR-12)
- SAFE HANDLER Mirage Blue Mirror Safety Goggles, Anti-Scratch, Anti-Fog (SH-MRSG-BMLBKS-MS19)
- SAFE HANDLER Safe Handler Clear Lens Color Temple White Safety Glasses (BLSH-ESCR-CLLCT-SG11W-12)
- SAFE HANDLER Crystal Color Lens Black Temple Blue Safety Glasses (BLSH-ESCR-CLBT-SG7BL)
- SAFE HANDLER Valkyrie Interchangeable Safety Glasses Kit (SH-VKSG-CLBKT-MS17-5LSET)
- SAFE HANDLER Crystal Clear Lens Color Temple Pink Safety Glasses (BLSH-ESCR-CLLCT-SG1P)
- PYRAMEX Safety Glasses, Bronze Scratch-Resistant (SB1835S)
- Safe Handler Safety Glasses