Shop All Bump Caps
Safe Handler
Bump Cap, 4 Point Pin Lock Suspension, White
Mfr # BIC-WBC-14-1
Zoro # G8587121
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safe Handler
- MFR # BIC-WBC-14-1
- Zoro # G8587121
- UPC # 811437022509
- Country of Origin China
- Category Bump Caps
Description
SAFE HANDLER Bump Cap with 4 Point Pin Lock Suspension, HDPE Cap Style, Pack of 1 Pcs
BUILT FOR DURABILITY AND COMFORT: HDPE material provides strong, yet ultra-light protection. Low profile design offers a low center of gravity for better balance. Ratchet suspension is easy to adjust and allows the wearer to easily modify the fit while wearing hard hat. Front brim helps protect from sun and rain.
LIGHTWEIGHT: Lightweight shell constructed from High Density Polyethylene for less pressure and weight sitting on you throughout the workday.
BETTER BREATH-ABILITY: 4 pt. pin-lock suspension features an absorbent brow pad and is vented to allow more breath-ability and airflow to your head. Includes a replaceable sweatband. *Additional sweatbands sold separately.
USED FOR VARIOUS ENVIRONMENTS: Great for industrial, electrical, utility and energy applications while on the job, or even at home.
The Bump Cap from Bison Life provides protection from light bumps and is an affordable alternative where ANSI standards are not required. The HDPE shell material is very lightweight and designed with your comfort in mind. The 4 point pin lock adjusts to fit hat sizes 6 1/2 to 8 1/4. For additional comfort, this bump cap includes a replaceable sweatband.
BUILT FOR DURABILITY AND COMFORT: HDPE material provides strong, yet ultra-light protection. Low profile design offers a low center of gravity for better balance. Ratchet suspension is easy to adjust and allows the wearer to easily modify the fit while wearing hard hat. Front brim helps protect from sun and rain.
LIGHTWEIGHT: Lightweight shell constructed from High Density Polyethylene for less pressure and weight sitting on you throughout the workday.
BETTER BREATH-ABILITY: 4 pt. pin-lock suspension features an absorbent brow pad and is vented to allow more breath-ability and airflow to your head. Includes a replaceable sweatband. *Additional sweatbands sold separately.
USED FOR VARIOUS ENVIRONMENTS: Great for industrial, electrical, utility and energy applications while on the job, or even at home.
The Bump Cap from Bison Life provides protection from light bumps and is an affordable alternative where ANSI standards are not required. The HDPE shell material is very lightweight and designed with your comfort in mind. The 4 point pin lock adjusts to fit hat sizes 6 1/2 to 8 1/4. For additional comfort, this bump cap includes a replaceable sweatband.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Tempest II Jacket, Black/Navy, L (838CN-L)
- ACCUFORM Lockout Tag, 3-1/4"WX5-3/4"H, PK25 (MLT609LPP)
- C.H. HANSON Number Stamp Set, Hvy Duty, 5/8" (21520)
- ZORO SELECT Anti-Slip Tread, Yellow, 6 in x 2 ft., PK50 (GRAN5053)
- SAFE HANDLER Bump Cap, 4 Point Pin Lock Suspension, Orange (BIS-OBC-14-1)
- SAFE HANDLER Bump Cap, 4 Point Pin Lock Suspension, Grey (BIS-GYBC-14-1)
- SAFE HANDLER Bump Cap, 4 Point Pin Lock Suspension, Blue (BIS-BC-14-2)
- SAFE HANDLER Bump Cap, 4 Point Pin Lock Suspension, Green (BIS-GBC-14-1)
- SAFE HANDLER Bump Cap, 4 Point Pin Lock Suspension, Red (BIS-RBC-14-1)
- OCCUNOMIX Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Blue, Fits Hat Size One Size Fits Most (V400)
- MSA SAFETY Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, 6 1/2 to 8, Green (10033655)
- Safe Handler Bump Caps