Shop All Changeable Message Signs
Safco
Write Way Dual-sided Directional Sign, 18" W, 64.3" H, Steel
Mfr # SAF4173BL
Zoro # G501846630
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Arrow
- Sign Material Steel
- Sign Mounting Style Desktop; Countertop
- Standards Greenguard Certified
Product Information
- Brand Safco
- MFR # SAF4173BL
- Zoro # G501846630
- UPC # 73555417326
- Country of Origin China
- Category Changeable Message Signs
Dimensions
Width | 18" |
Height | 64.3" |
Details
Item | Write Way Dual-sided Directional Sign |
Sign Shape | Arrow |
Sign Material | Steel |
Sign Mounting Style | Desktop; Countertop |
Standards | Greenguard Certified |
Description
Write Way Directional Sign is a practical addition to any front office or reception area where directions need to be communicated. Just write message on attention-getting, arrow-shaped surface and position pointing up, down, left or right. Arrow adjusts positive or negative 45 degrees. Durable, dual-sided porcelain on steel whiteboard is ideal for use with magnets and allows messages to be displayed for traffic coming from either direction. Easy to use and transport, this sign can be used anywhere, indoors or out. Shape is ideal for listing multiple meeting locations. Sign has an 18" wide hollow base that can be filled with water or sand for weighted stability. Molded construction includes UV inhibitors for indoor or outdoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Icon Premium ANSI Class E Hi-Vis Bib Overalls (O24122.XL)
- TECHNICHE Large Nylon Cooling Vest, Blue (6529-BLUEL)
- ZEOSTORM StormWater Filter Sock MAX (14927-0-1)
- DICKIES Utility Jean, Male, Moss Green, 34x34 (1933MS 34 34)
- CAR DEALER DEPOT Reusable Balloon Only: White (524-WH)
- CAR DEALER DEPOT Reusable Balloon Only: Silver (524-SI)
- EZ LINE Snap Key Tags: Assorted Pk (391-Asso)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Red Tag Clearance Sale (418-EZ-RTCS)
- CAR DEALER DEPOT Reusable Balloon Only: Dodge (524-DO)
- CONDOR Safety Sign, 14"W, 10" H, 0.040" Thick, PK10 (486U23)
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486U28)
- Safco Changeable Message Signs