Shop All Mail Sorters
Safco
Wood/Fiberboard E-Z Stor Sorter, 36 Sections, 40 x 11 3/4 x 32 1/2, Mahogany
Mfr # 9321MH
Zoro # G205731683
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 36
- Height 32 1/2"
- Width 40"
- Depth 11 3/4"
- Tabletop Material Fiberboard/Hardboard
Product Information
- Brand Safco
- MFR # 9321MH
- Zoro # G205731683
- UPC # 73555932126
- Country of Origin United States
- Category Mail Sorters
Dimensions
Height | 32 1/2" |
Width | 40" |
Depth | 11 3/4" |
Details
Item | Literature Sorters |
Number of Compartments | 36 |
Tabletop Material | Fiberboard/Hardboard |
Color | Mahogany |
Description
A great addition to mailroom, office, school or store. Stores and organize literatures up to 8 1/2 x 11 in large 3" high compartments to hold up to 750 sheets of paper. Attractive, durable laminate with radius corners. Constructed of 3/4" furniture-grade compressed wood. Customize your storage with the removable hardboard shelves that allow you to expand compartment size. Solid fiberboard back. Black plastic label holders (labels included). Easy assembly with cam-lock fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Fellowes, Plastic Comb Bindings, 3/8in Diameter, 55 Sheet Capacity, Black, 25 Combs/pack (52322)
- PENDAFLEX Folder, View, Letter, Poly Pk (PFX52565)
- DETECTAMET 13-1/2" x 18" Clipboard Portrait with Econ Chrome Clip, Purple (300-O07-P07-A12)
- SMEAD Manila Index Guide 5 x 8", PK100 (57030)
- SAFCO Sorting Table, 60"WX30"DX36"H (7749BL)
- SAFCO Literature Organizer, 24 Cmprtment, 29"x12"x23-1/2", MOK (SAF9402MO)
- SAFCO Adjust Organizer, 19-1/2"x11-3/4"x21", 16 Compartment, Gray (SAF9422GR)
- SAFCO Mail Station Riser (7752GR)
- SAFCO Onyx Mesh Literature Sorter, 20 Compartments, 19 x 15.25 x 59, Black (7770BL)
- SAFCO 9264GR Gray 18-Section Steel Mail Sorter - 37 1/2'' x 15 3/4'' x 36 1/2'' (5479264GR)
- BALDWIN Estate Lifetime Satin Nickel Mail Slot (0017.056)
- Safco Mail Sorters