Shop All Mail Sorters
Safco
Wood Mail Sorter with Adjustable Dividers, Stackable, 36 Compartments, Black
Mfr # 7766BL
Zoro # G202684746
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 36
- Height 32 3/4"
- Width 33 3/4"
- Depth 12"
- Color Black
Product Information
- Brand Safco
- MFR # 7766BL
- Zoro # G202684746
- UPC # 73555776621
- Country of Origin United States
- Category Mail Sorters
Dimensions
Height | 32 3/4" |
Width | 33 3/4" |
Depth | 12" |
Size | 4 7/8 x 11 3/4 x 5 |
Details
Number of Compartments | 36 |
Color | Black |
Material | Compressed Wood |
Weight | 62 lbs |
Description
Study sorter made of 3/4" compressed wood with adjustable hardboard dividers. Stacks up to two high. Black plastic molding accent doubles as a label holder (labels included). Durable laminate finish complements any setting. Solid fiberboard back provides stability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XYRON Repositionbl Adhesiv, Refill, 5"W x 8 ft.L (AT1506-18)
- ZORO SELECT 8" Wire In Paper Twist Ties, Pk1000 (46K608)
- FELLOWES LX850 EasyPress Full Strip Stapler, 25-Sheet Capacity, White (5011601)
- SCOTCH Magic Tape Refill, 1" Core, 0.75" x 22.2 yds, Clear, 6PK (810S6)
- SAFCO E-Z Sort Sorting Table (7749GR)
- SAFCO Sorting Table, 60"WX30"DX36"H (7749BL)
- SAFCO Literature Organizer, 60 Cmprtmnt, 37-1/2"x12-3/4"x60", GY (SAF9231GRR)
- SAFCO Wood Mail Sorter with Adjustable Dividers, Stackable, 18 Compartments, Black (7765BL)
- SAFCO Wood/Fiberboard E-Z Stor Sorter, 36 Sections, 40 x 11 3/4 x 32 1/2, Mahogany (9321MH)
- SAFCO Literature Organizer, 24 Cmprtment, 29"x12"x23-1/2", MOK (SAF9402MO)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLA8)
- Safco Mailroom Equipment