Shop All Mail Sorters
This Product is Discontinued
Safco
Wood Mail Sorter w/Adjustable Dividers (Discontinued)
Mfr # 7765GR
Zoro # G5089434
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Compartments 18
- Height 32 3/4"
- Width 33 3/4"
- Depth 12"
- Color Gray/Black
Product Information
- Brand Safco
- MFR # 7765GR
- Zoro # G5089434
- Country of Origin United States
- Category Mail Sorters
Dimensions
Height | 32 3/4" |
Width | 33 3/4" |
Depth | 12" |
Details
Item | Wood Mail Sorter w/Adjustable Dividers |
Number of Compartments | 18 |
Color | Gray/Black |
Description
Wood Mail Sorter w/Adjustable Dividers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.