Shop All Magazine Racks
Safco
Vertical Desktop Sorter, Oak
Mfr # 9419MO
Zoro # G0929109
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Corrugated FiberboardHardboardParticleboard
- Color Oak
- Number of Compartments 11
- Height 16 in
- Width 10 3/4 in
Product Information
- Brand Safco
- MFR # 9419MO
- Zoro # G0929109
- UPC # 073555941906
- Country of Origin Taiwan, Province of China
- Category Magazine Racks
Dimensions
Height | 16 in |
Width | 10 3/4 in |
Depth | 12 in |
Details
Item | Vertical Desktop Sorter |
Construction | Corrugated FiberboardHardboardParticleboard |
Color | Oak |
Number of Compartments | 11 |
Load Capacity | 15 lb |
Description
Vertical Desktop Sorter, Construction Corrugated FiberboardHardboardParticleboard, Height 16 in, Width 10 3/4 in, Depth 12 in, Color Oak, Number of Compartments 11, Load Capacity 15 lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Slat Back Metal Chair, Walnut Wood Back, Black Vinyl Seat, PK2 (2-XU-DG-6G5B-WAL-BLKV-GG)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White/Black (MIV4450)
- LORELL Offset Leg, Square, Metal, f/Workstation, 7.87"x28.5"H, SR (LLR16250)
- LINEA ITALIA 16-1/2 in W 2 Drawer File Cabinets, Cherry (LITTR752CH)
- SAFCO Literature Organizer, Wood, 36 Compartment (9321MH)
- SAFCO Onyx Mesh Literature Rack, 10 Compartment, 10.25w x 3.5d x 50.75h, Blk (5579BL)
- SAFCO Literature Organizer, 72 Compartments, Blk (9241BLR)
- SAFCO Magazine Rack, 11-Pocket, Gray (4321GR)
- SAFCO Brochure Display Rack, Charcoal (4128CH)
- SAFCO Steel Base, Gray (4323GR)
- SAFCO Mesh Magazine Rack, 10-Pockets, 10-1/4"x3-1/2"x50-3/4", Black (SAF5579BL)
- Safco Magazine Racks