Shop All Desk Accessories & Organizers
Safco
Vertical Desktop Organizer, Cherry, 15 lb.
Mfr # 9419CY
Zoro # G1256569
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cherry
- Material Compressed Wood
- Height 16 in
- Width 10 3/4 in
- Depth 10 3/4 in
Product Information
- Brand Safco
- MFR # 9419CY
- Zoro # G1256569
- UPC # 073555941951
- Country of Origin Taiwan, Province of China
- Category Desk Accessories & Organizers
Dimensions
Height | 16 in |
Width | 10 3/4 in |
Depth | 10 3/4 in |
Details
Item | Vertical Desktop Organizer |
Color | Cherry |
Material | Compressed Wood |
Description
Vertical Desktop Organizer, Width 10 3/4 in, Depth 10 3/4 in, Height 16 in, Material Compressed Wood, Color Cherry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb., Painted (12839)
- SWINGLINE Two to Three-Hole Paper Punch (SWI74030)
- QUARTET Cork Bulletin Board 5ft.x3ft., Aluminum Frame (2305)
- COSCO 2-Color Dater, Received Stamp, 1-1/4"x1-3/4", Blue/Red (COS011034)
- SAFCO Desktop Organizer, 11-3/4"DX8"H (3271BU)
- SAFCO ORGANIZER, DSK, 8-UPRT, MESH (SAF3253BL)
- SAFCO ORGANIZER, MESH W/3 DRAWERS (SAF3252BL)
- SAFCO Desktop Organizer, 10-3/4"DX14 "H (3258WH)
- SAFCO Organizer, Vertical, 5 Sections, Black (3256BL)
- SAFCO Onyx Mesh Steel Monitor Stand, 19 1/4x11 (2159BL)
- SAFCO ORGANIZER, MESH, 3UP, 4HZ, BL (SAF3263BL)
- Safco Desk Accessories & Organizers