Shop All Hand Trucks
Safco
Tuff Truck Economy Truck, 400 lb. Cap
Mfr # 4071
Zoro # G6038923
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy-Gauge Tubular Steel
- Caster Type (2) 8 in Solid Rubber Ball Bearing Wheels
- Size 14 x 7
- Weight 20.4 lbs
- Standards GREENGUARD Certified
Product Information
- Brand Safco
- MFR # 4071
- Zoro # G6038923
- Country of Origin United States
- Category Hand Trucks
Dimensions
Size | 14 x 7 |
Details
Material | Heavy-Gauge Tubular Steel |
Item | Tuff Truck Economy Truck,400lb Capacity, |
Caster Type | (2) 8 in Solid Rubber Ball Bearing Wheels |
Weight | 20.4 lbs |
Standards | GREENGUARD Certified |
Description
Tuff Truck Economy Truck,400lb Capacity,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 2.5 ft, Aluminum (SD20003084)
- QUICK PRODUCTS Quick Products QP-BOPQCB Blow Out Plug with Brass Quick Connect (QP-BOPQCB)
- SW INDUSTRIAL SH1000 Hoist (S104089)
- BIL-JAX Pro-Jax - Walkboard - Plywood - 6' L (0127-108-06)
- SAFCO Tuff Truck Small Platform Truck (4072)
- SAFCO Utility Truck, Collapsible (4062)
- SAFCO Utility Truck, Convertible (4050)
- SAFCO Tuff Truck Convertible Hand Truck (4070)
- SAFCO HideAway Convertible Truck, 400 lb Capacity, 15.5 x 43 x 36, Aluminum (4050)
- SAFCO Utility Hand Truck (4049NC)
- DAYTON Dayton GWK-3KR84-LW 3KR84 Load Wheel Kit for Manual Pallet Jack - Black (GWK-3KR84-LW)
- Safco Hand Trucks & Dollies