Shop All Trash Cans
Safco
Trash Can, Black, Asian Night
Mfr # 1704AN
Zoro # G8587839
product price: $765.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$765.99
Free 30-Day Returns
Key Features
- Height 39 in
Product Information
- Brand Safco
- MFR # 1704AN
- Zoro # G8587839
- UPC # 073555170429
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 39 in |
Details
Color | Black, Asian Night |
Item | Trash Can |
Description
Cabinet,Waste Receptacle,Asian Night
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Overhead Duster, Microfiber, 38" to 54"L (1MYE1)
- NATURES AIR Sponge Odor Absorber, Neutral, 8 oz, Designer Cup (101-1DP EACH)
- WYPALL Dry Wipes Towels & Wipes, 1100 Sheets, Blue (34965)
- UNGER Deionization Resin, Black, HydroPower (UHPR3)
- SAFCO 14 gal Oval Cylinder Waste Receptacles, Silver, Open Top, Steel (9921SL)
- SAFCO 7-1/2 gal Oval Wastebasket, Stainless Steel, 15" Dia, Step-On, Stainless Steel, Rigid Plastic (9902SS)
- SAFCO 4 gal Triangular Trash Can, Stainless Steel, Top Door, Stainless Steel (9685SS)
- SAFCO 38 gal Square Plastic/Stone Aggregate Receptacles, Black, Polyethylene; Stainless Steel (SAF9473NC)
- SAFCO 56 gal Rectangular Prism Trash Can, Black, Top Can Hole; Top Plastic Hole, Polyethylene (9794BL)
- SAFCO 38 gal Square Trash Can, Black, Top Hole, HDPE (9790BL)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Gray, Steel (641313GY)
- Safco Trash Cans