Shop All Mail Sorters
Safco
Steel/Fiberboard Literature Sorter, 36 Section, 32.25 x 13.5 x 38, Oak
Mfr # 7121MO
Zoro # G4593965
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 36
- Height 38"
- Width 32.25"
- Depth 13.5"
Product Information
- Brand Safco
- MFR # 7121MO
- Zoro # G4593965
- UPC # 73555712100
- Country of Origin Thailand
- Category Mail Sorters
Dimensions
Height | 38" |
Width | 32.25" |
Depth | 13.5" |
Details
Number of Compartments | 36 |
Description
Safco® Steel/Fiberboard Literature Sorter, 36 Sections, 32 1/4 x 13 1/2 x 38, Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Cutting Mat, Self-Healing, 8 x 8 In, Gray (01-001625)
- VESTIL Squeezegrip Stretch Wrap Dispenser (SWD-3)
- BROTHER Adhesive Label Tape Cartridge 1-2/5" x 26 ft., Black/White (TZEFX261)
- QUARTET 48"x96" Melamine Whiteboard, Aluminum Frame (S538)
- SAFCO Mail Station Riser (7752GR)
- SAFCO Mailflow-To-Go Mail Storage Cabinet (SRT4280CPG)
- SAFCO Adjust Organizer, 19-1/2"x11-3/4"x21", 16 Compartment, Gray (SAF9422GR)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x16-3/8, 24 Compartment, Oak (SAF9423MO)
- SAFCO Literature Organizer, Adj, 12-Cmp, 19-1/2"x12"x16", Cherry (SAF9420CY)
- SAFCO E Z Sort Riser , 57-1/2" W 14" H, Black Tabletop (7752BL)
- SWINGLINE Gripeez Finger Tips, Size 11-1/2, Medium, Blue, 1/Dozen (54019)
- Safco Mail Sorters