Shop All Mail Sorters
Safco
Steel/Fiberboard E-Z Stor Sorter, 72 Sections, 37 1/2 x 12 3/4 x 71, Black
Mfr # 9241BLR
Zoro # G006437807
product price: $1,057.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,057.99
Free 30-Day Returns
Key Features
- Number of Compartments 72
- Height 71"
- Width 37 1/2"
- Depth 12 3/4"
- Tabletop Color Black
Product Information
- Brand Safco
- MFR # 9241BLR
- Zoro # G006437807
- UPC # 73555924121
- Country of Origin Thailand
- Category Mail Sorters
Dimensions
Height | 71" |
Width | 37 1/2" |
Depth | 12 3/4" |
Details
Number of Compartments | 72 |
Tabletop Color | Black |
Frame Material | Fiberboard Back/Steel |
Description
Store and organize forms, catalogs, brochures. 3" high filing space per compartment, to hold up to 750 sheets. Steel frames, shelves and vertical dividers with interlocking design for extra strength; fiberboard back. Shelf front serve as label holders. Ability to use on floor, desk or mount to a wall. All hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Deluxe Acrylic Box Sealing Tape, 3" Core, 1.88" x 110 yds, Clear, PK6 (UNV63120)
- ZORO SELECT Blank Dot Label Pink 3/4"W, Pk1000 (3VCN3)
- CARSON DELLOSA The Writing Process Bulletin Board Set, Grade 3-8 (110014)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- SAFCO Literature Organizer, 24 Cmprtmnt, 37-1/2"x12-3/4"x25-3/4", GY (SAF9211GRR)
- SAFCO Wood Mail Sorter with Adjustable Dividers, Stackable, 18 Compartments, Black (7765BL)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x24, 36 Compartment, Gray (SAF9424GR)
- SAFCO Sorting Table, 60"WX30"DX36"H (7749BL)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x25-1/4", 32 Compartment, Gray (SAF9494GR)
- SAFCO Literature Organizer, 24 Cmprtment, 29"x12"x23-1/2", MOK (SAF9402MO)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Putty (2CLA4)
- Safco Mail Sorters