Shop All General Purpose Metal Shelving
Safco
Steel Pack Archival Shelving, 69w x 33d x 84h, Gray
Mfr # 5260
Zoro # G4065115
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 33"
- Material Steel
- Overall Height 84"
- Overall Width 69"
- Load Capacity 2,500 lbs.
Product Information
- Brand Safco
- MFR # 5260
- Zoro # G4065115
- UPC # 73555526004
- Country of Origin Viet Nam
- Category General Purpose Metal Shelving
Dimensions
Depth | 33" |
Overall Height | 84" |
Overall Width | 69" |
Details
Material | Steel |
Load Capacity | 2,500 lbs. |
Color | Gray |
Standards | GREENGUARD Certified |
For Use With | Safco® 5261 |
Weight | 105 lbs |
Description
Safco® Steel Pack Archival Shelving, 69w x 33d x 84h, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN No Stud Floating Shelf 36", White Powder Coat (L-36-W)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, Gray, 11 5/8 in L (QED501GY)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, Red, 11 5/8 in L (QSB801RD)
- PLANO Small Parts Organizer Box (2361800)
- SAFCO Commercial Wire Shelving, Four-Shelf, 36w x 18d x 72h, Black (5276BL)
- SAFCO Boltless Steel Shelving, Five-Shelf, 36w x 18d x 72h, Black (5245BL)
- SAFCO Industrial 6 Shelf Pack, 48X24 (6255)
- SAFCO Wire Shelving, w/ 4 Shelves/4 Posts, 500Lb Cap, 36"x18"x72", BK (SAF5276BL)
- SAFCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Steel, Color: Dark Gray (6266)
- SAFCO Commercial Steel Shelving Unit, 6 Shelf (6269)
- GLOBAL INDUSTRIAL 5 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 24inD x 72inH, Gray (236610)
- Safco General Purpose Metal Shelving