Shop All Shelving & Rack Accessories
Safco
Steel and Particleboard Shelving, 48X24
Mfr # 6244BL
Zoro # G0925852
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 24
- Overall Height 72
- Overall Width 48
- No. of Shelves 5
Product Information
- Brand Safco
- MFR # 6244BL
- Zoro # G0925852
- UPC # 0073555624427
- Country of Origin Viet Nam
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 |
Overall Height | 72 |
Overall Width | 48 |
Details
Item | Steel and Particleboard Shelving |
No. of Shelves | 5 |
Description
Steel and Particleboard Shelving, Overall Depth 24, Overall Height 72, Overall Width 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S5295)
- QUANTUM STORAGE SYSTEMS 190 lb Hang & Stack Storage Bin, Wire, 11 in W, 5 in H, Chrome, 10 3/4 in L (QMB535C)
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Plastic U-Hook: 0.148"Dia., PK20 (700021)
- SAFCO Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black (5241BL)
- SAFCO Steel Shelving/Workbnch, 36"x18"x72" or 73"x18"x36", Black (SAF5245BL)
- SAFCO Industrial Shelving Post Pack (6256)
- LITTLE GIANT Adjustable Bar & Pipe Storage Rack (SBR-1839)
- PRIME-LINE Shelf Support Peg, Self-Locking, 5 mm., 5/8 in. Clear 4 Pack (U 9393)
- ECONOCO Grid Gondola Base, Black (BLK/G48)
- COMPONENT HARDWARE Stainless Steel Keyhole Pilaster, 48" L (T21-1048)
- ECONOCO Single Hangrail Rolling Rack (K43)
- Safco Shelving & Rack Accessories