Shop All Desks
Safco
Standing Desk, Cherry/Black, Laminated Wood
Mfr # 1943CYBL
Zoro # G0926771
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standing Desk
- Finish Powder Coated
- Material Laminated Wood
- Number of Shelves 1
- Construction Steel
Product Information
Dimensions
Overall Depth (In.) | 24 |
Overall Height (In.) | 28-3/4 |
Overall Width (In.) | 47-1/4 |
Details
Type | Standing Desk |
Item | Stand-Up Workstation |
Finish | Powder Coated |
Color | Cherry/Black |
Material | Laminated Wood |
Number of Shelves | 1 |
Construction | Steel |
Caster Lock | No |
Keyboard Shelf | No |
Number of Casters | 0 |
Assembly | Required |
Load Capacity (Lb.) | 100 |
Adjustable | No |
Includes | Floor Glides |
Description
Stand-Up Workstation, Stand Up, Material Laminated Wood, Number of Shelves 1, Color Cherry/Black, Overall Height (In.) 28-3/4, Overall Width (In.) 47-1/4, Overall Depth (In.) 24, Keyboard Shelf No, Construction Steel, Finish Powder Coated, Load Capacity (Lb.) 100, Adjustable No, Number of Casters 0, Caster Lock No, Assembly Required, Includes Floor Glides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Making Lye Soap 2' Canvas Art, 18x24 (ALI15726-C1824GG)
- TINKERTOOLS Treklite Lock Box with Key Lock; Extra Large - Silver (TI939952)
- BRADLEY Bradley Corporation 60" Shower Curtain Rod, Stainless Steel - 9538-060000 (9538-060000)
- R & R TEXTILE Mattress Cover, Anchor Band, 60x80 In. (X42106)
- SAFCO Standing Desk, Beech/White, Laminated Wood (1943BHWH)
- SAFCO 36 in D, 72 in W, 29-1/2 in H, Textured Mocha, Medium Density Fiberboard, Laminate (STRD72BTDC)
- SAFCO Computer Desk, 28" D, 48" W, 30" H (1931)
- SAFCO Adjustable Desk, Gray, Steel/Compressed Wood (1929GR)
- SAFCO Mini Tower Desk, 22" D, 35-1/2" W, 29" to 34" H, Cherry (Top) (1927CY)
- SAFCO Adjustable Desk, 36 in D, 72 in W, 49.3 in H, Textured Sea Salt, Laminate (MNDSHA72TSS)
- HON 14.63 in D, 60" W, 37.13 in H, Mahogany, Woodgrain Laminate (H105324.NN)
- Safco Desks