Shop All Desks
Safco
Standing Desk, 31-3/4" D, 47-1/4" W, 36" to 42" H, White
Mfr # 1959WH
Zoro # G5154578
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standing Desk
- Overall Width 47-1/4"
- Overall Depth 31-3/4"
- Overall Height 36" to 42"
- Color White
Product Information
Dimensions
Overall Width | 47-1/4" |
Overall Depth | 31-3/4" |
Overall Height | 36" to 42" |
Height | 36" to 42" |
Width | 47-1/4" |
Details
Type | Standing Desk |
Item | Desk,Verve Standing,Adj Hgt 36-42",Wht |
Color | White |
Frame Material | Stainless Steel |
Series | Verve |
Description
Desk,Verve Standing,Adj Hgt 36-42",Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Glides, BLK (BR-VMBSO-CR-NF-RG-8540)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CG)
- LOGO BRANDS East Carolina Vault Frosty Fleece (131V-25F-1)
- SAFCO Computer Desk, 28" D, 48" W, 30" H (1931)
- SAFCO 36 in D, 72 in W, 29-1/2 in H, Textured Mocha, Medium Density Fiberboard, Laminate (STRD72BTDC)
- SAFCO Muv Standing Desk, 29.5 in. x 22 in. x 45 in, Cherry (1923CY)
- SAFCO Standing Desk, Beech/White, Laminated Wood (1943BHWH)
- SAFCO Workstation Desk, 30" D, 33" W, 51-1/2" H, Desktop: Beech, Fabric: Dark Gray (1958DG)
- SAFCO 23 in D, 47" W, 37" H, Frosted/Black, Steel (1938TG)
- DURAMAX Felix 62in. Wood Desk with Drawer (68041)
- Safco Desks