Shop All Monitor Mounts & Brackets
Safco
Soar by Safco Electric Desktop Sit/Stand
Mfr # 2191WH
Zoro # G6416525
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37"
- Width 27.6"
- Material Steel
- Depth 21.9"
- Color White
Product Information
- Brand Safco
- MFR # 2191WH
- Zoro # G6416525
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 37" |
Width | 27.6" |
Depth | 21.9" |
Details
Material | Steel |
Color | White |
Item | Soar by Safco Electric Desktop Sit/Stand |
Features | Durable, Power Socket, Powder Coated, Sturdy, Remote Controlled, Laminated, USB Charging Port |
Product Type | Multipurpose Desktop Riser |
Description
Soar by Safco Electric Desktop Sit/Stand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Enclosures and Covers (STI-6402)
- ILC Replacement for Argus Showmaster 500 replacement light bulb lamp (SHOWMASTER 500 ARGUS)
- STEALTH CAM Transmit 32.0-Megapixel 4K Trail Camera with NO-GLO Flash (STC-DS4KTM)
- SAFCO Onyx Adjustable Steel Mesh Laptop Stand, 12 1/4 x 12 1/4 x 1, Black (2161BL)
- SAFCO Onyx Under-Desk Machine Stand (5208BL)
- SAFCO Soar by Safco Electric Desktop Sit/Stand (2192WH)
- SAFCO Onyx Angled Mesh Steel Telephone Stand, 11 3/4 x 9 1/4 x 7, Black (2160BL)
- SAFCO Monitor Stand, Black, Includes USB Port (3230BL)
- SAFCO Powered Onyx Monitor Stand, 18.25 in. x 11.75 in. x 4.5 in, Black (3230BL)
- PALLADIUM SAFETY SOLUTIONS DBA ISUCKER iSucker iPad/Tablet Stand and Ergonomic Holder - Black with Gold Lever (IS-9001-BK-GD)
- Safco Monitor Mounts & Brackets