Shop All Mail Sorters
Safco
Scoot Mail Cart, 150 Legal
Mfr # 5239BL
Zoro # G8588417
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 40.8"
- Width 22.5"
- Depth 39.5"
- Green Certification or Other Recognition GREENGUARD
- Color Black
Product Information
- Brand Safco
- MFR # 5239BL
- Zoro # G8588417
- UPC # 073555523928
- Country of Origin China
- Category Mail Sorters
Dimensions
Height | 40.8" |
Width | 22.5" |
Depth | 39.5" |
Details
Item | Scoot Mail Cart,150 Legal |
Green Certification or Other Recognition | GREENGUARD |
Color | Black |
Description
Scoot Mail Cart,150 Legal
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELWORKS PX Label Tape, Blk/White, Strng Adhesive, 3/8" (209IBWPX)
- ZORO SELECT Long Corrugated Boxes, 22" x 6" x 6", Kraft, 25/Bundle (11R245)
- TELEBRANDS CORP Telebrands 253332 50 ft. As Seen On TV Silver Bullet Pocket Hose (253332)
- ZORO SELECT Long Corrugated Boxes, 36" x 12" x 10", Kraft, 15/Bundle (11G176)
- SAFCO Wood/Fiberboard E-Z Stor Sorter, 36 Sections, 40 x 11 3/4 x 32 1/2, Mahogany (9321MH)
- SAFCO Onyx Mail Sorter (7770BL)
- SAFCO E-Z Sort Sorting Table (7749GR)
- SAFCO Wood Mail Sorter with Adjustable Dividers, Stackable, 18 Compartments, Black (7765BL)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x16-3/8, 24 Compartment, Oak (SAF9423MO)
- SAFCO Wood Mail Sorter with Adjustable Dividers, Stackable, 36 Compartments, Black (7766BL)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Putty (2CLC4)
- Safco Mail Sorters