Shop All Desks
Safco
SAFCO Products 3244BL 7.25 x 10 x 12.3 in. Onyx Hanging Organizer Under Desk Mount with Drawer; Black
Mfr # 3244BL
Zoro # G903922901
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Features- Wire mesh, hanging organizer that attaches to desktop and hangs to provide underdesk storage
- Features 4 horizontal underdesk trays for sorting letter-size documents, folders and files
- Design performs well in sit-stand applications and other mobile work environments; organizer easily can move with you from one work surface to another
- Hanging design offers a document storage solution that helps keep desktop free of clutter
- Organizer attaches to surfaces up to 1 3/4" thick and includes a rubber-headed tightening screw for secure, non-damaging installation
- Durable, lightweight, steel mesh construction with scratch-resistant Black powder coat finish and attractively rolled edges
- Color: Black
- Dimension: 7.25" x 10" x 12.3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGELLAN 16 x 30 Hand Towels , 12PK (MAG1630-4.5)
- SAFAVIEH VIntage Hamadan Large Rectangle Area Rug, Red and Multi - 9 x 12 ft. (VTH219A-9)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Way It Was' Canvas Art, 18x24 (ALI15707-C1824GG)
- FLASH FURNITURE Starter Study Carrel, Nebule Grey (MT-M6201-GY-GG)
- SAFCO Medina Height-Adjustable 72" Straight De (MNDSHA72LGS)
- SAFCO 19.75" D, 29.50" W, Cherry, Stee/Compressed Wood (1923CY)
- SAFCO Eastwinds Series Argo PC Workstation, 31.5 in. x 19.75 in. x 30.25 in, Anthracite (947ANT)
- SAFCO AlphaBetter 2.0 Height-Adjust Student Desk with Pendulum Bar, 27.75 x 19.75 x 29 to 43, Dry Erase (1223DE)
- SAFCO Adjustable Desk, Gray, Steel/Compressed Wood (1929GR)
- SAFCO Eastwinds Series Portrait PC Desk Cart, 36 in. x 19.25 in. x 31 in, Anthracite (946ANT)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110888-32)
- Safco Desks