Shop All General Purpose Metal Shelving
Safco
Safco, PARTICLEBOARD SHELVES FOR STEEL PACK ARCHIVAL SHELVING, 69W X 33D X 84W, 4PK
Mfr # 5261
Zoro # G610819440
product price: $586.99
/pk 4, $146.75/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safco
- MFR # 5261
- Zoro # G610819440
- UPC # 73555526103
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
Offers trouble-free storage and retrieval of inactive files. Heavy-gauge steel frame easily locks together without tools. Warp-free particleboard shelves support up to 900 lbs. each. Designed to hold up to 80 letter/legal archival storage boxes 12w x 15d x 10h, sold separately. To complete the unit, you must order both the frame: Safco 5260 Archival Shelving and the shelves: Safco 5261 Particleboard Shelves. Shelf Count: 4; Shelf Thickness: 0.5in; Shelf Capacity Weight: 900 lbs; Materials: Furniture Grade Particleboard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 54H (12485C)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, Red, 17 1/2 in L (QGH805MOBRD)
- SEM PRODUCTS 1.7OZ TURBO MIXERS PK OF 6 (SE70020)
- RUGGED RIDGE 2.25-3IN X-CLAMP- BLACK (11030.01)
- SAFCO Commercial Wire Shelving, Four-Shelf, 36w x 18d x 72h, Black (5276BL)
- SAFCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Steel, Color: Dark Gray (6266)
- SAFCO Industrial 6 Shelf Pack, 48X24 (6255)
- SAFCO Boltless Steel Shelving, Five-Shelf, 36w x 18d x 72h, Black (5245BL)
- SAFCO Shelf Pack, 36X18, Industrial 6 (6252)
- SAFCO Wire Shelving, w/ 4 Shelves/4 Posts, 500Lb Cap, 36"x18"x72", BK (SAF5276BL)
- PERFECTPILLOWS 280000 12 in. Heavy Duty Wall Standard Shelf Track; White (PE1636104)
- Safco General Purpose Metal Shelving